Shop All Plenum Fans
Dayton
Plenum Fan, Whl Dia 24 1/2 In, w/ Dr Pkg
Mfr # 7AL98
Zoro # G3334563
product price: $4,332.99
/ea
Free Shipping & Returns
$4,332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Drive Package
- Voltage 208-230/460
- Motor HP 5 hp
- Frame Width (In.) 34 in
- CFM @ 1.250-In. SP 7,993 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AL98
- Zoro # G3334563
- UPC # 00194484311056
- Country of Origin Multiple
- Category Plenum Fans
Dimensions
Frame Width (In.) | 34 in |
Dimension G (In.) | 9/16 in |
Dimension H (In.) | 4 1/2 in |
Dimension K (In.) | 1 11/16 in |
Dimension D (In.) | 17 in |
Dimension E (In.) | 12 7/8 in |
Dimension A (In.) | 34 in |
Shaft Dia. (In.) | 1 11/16 in |
Dimension F (In.) | 9 7/8 in |
Frame Height (In.) | 34 in |
Dimension B (In.) | 34 in |
Frame Depth (In.) | 23 in |
Wheel Dia. (In.) | 24 1/2 in |
Shaft Centerline Height (In.) | 17 in |
Dimension C (In.) | 23 in |
Frame Depth | 23 in |
Frame Height | 34 in |
Rough Opening Width | 34 in |
Inlet Diameter | 15 3/8 in |
Wheel Diameter | 24 1/2 in |
Rough Opening H x W | 34 in 34 in |
Rough Opening Height | 34 in |
Shaft Diameter | 1 5/8 in |
Frame Width | 34 in |
Shaft Centerline Height | 17 in |
Description
Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 24 1/2 in, Airflow @ 0.000 in SP 9,070 cfm, Airflow @ 0.250 in SP 8,865 cfm, Airflow @ 0.500 in SP 8,661 cfm, Airflow @ 0.750 in SP 8,457 cfm, Airflow @ 1.000 in SP 8,241 cfm, Airflow @ 1.250 in SP 7,993 cfm, Airflow @ 1.500 in SP 7,744 cfm, Airflow @ 1.75 in SP 7,496 cfm, Airflow @ 2.000 in SP 7,223 cfm, Airflow @ 2.500 in SP 6,574 cfm, Airflow @ 3.000 in SP 5,722 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 60 Industrial Ceiling Fan, 4 Speed, 9150 CFM, 120V, White (293104)
- AAF FLANDERS Flanders 84858.012025 20 x 25 in. NaturalAire Standard Pleated Air Filter - Pack Of 12 (580086)
- DYNA-GLO Replacement Nozzle For Dyna-Glo Kerosene Heater (SP-KFA1004)
- RANCO High/Low Pressure Control, 120/240V (o12-1594)
- DAYTON Plenum Fan, Whl Dia 13 1/2 In, w/ Dr Pkg (7AK88)
- DAYTON Plenum Fan, Whl Dia 18 1/2 In, Less Dr Pkg (508225)
- DAYTON Plenum Fan, Whl Dia 13 1/2 In, w/ Dr Pkg (7AK83)
- DAYTON Plenum Fan, Whl Dia 13 1/2 In, Less Dr Pkg (508223)
- DAYTON Plenum Fan, Whl Dia 22 In, Less Dr Pkg (508227)
- DAYTON Plenum Fan, Whl Dia 24 1/2 In, Less Dr Pkg (508228)
- Dayton Plenum Fans