Shop All Plenum Fans
Dayton
Plenum Fan, Whl Dia 22 In, Less Dr Pkg
Mfr # 508227
Zoro # G1763151
product price: $2,762.99
/ea
Free Shipping & Returns
$2,762.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Less Drive Package
- Dimension A (In.) 32 in
- Frame Width (In.) 32 in
- Dimension C (In.) 19 3/4 in
- Mounting Position Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 508227
- Zoro # G1763151
- UPC # 190735334140
- Country of Origin United States
- Category Plenum Fans
Dimensions
Dimension A (In.) | 32 in |
Frame Width (In.) | 32 in |
Dimension C (In.) | 19 3/4 in |
Dimension H (In.) | 4 in |
Frame Depth (In.) | 19 3/4 in |
Shaft Dia. (In.) | 1 11/16 in |
Dimension E (In.) | 11 3/4 in |
Dimension D (In.) | 16 in |
Dimension B (In.) | 32 in |
Dimension F (In.) | 8 1/4 in |
Shaft Centerline Height (In.) | 16 in |
Dimension K (In.) | 1 11/16 in |
Wheel Dia. (In.) | 22 in |
Dimension G (In.) | 9/16 in |
Frame Height (In.) | 32 in |
Rough Opening Height | 32 in |
Inlet Diameter | 13 1/2 in |
Frame Height | 32 in |
Wheel Width | 22 in |
Frame Width | 32 in |
Shaft Diameter | 1 5/8 in |
Rough Opening Width | 32 in |
Shaft Centerline Height | 16 in |
Frame Depth | 19.7 in |
Wheel Diameter | 22 in |
Description
Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 22 in, Minimum Airflow 3,229 cfm, Maximum Airflow 8,816 cfm, Maximum Static Pressure 3 in wc, Maximum Inlet Air Temperature 150 Degrees F, Shaft Diameter 1 5/8 in, Bearing Type Ball, Wheel Material Steel, Wheel Width 22 in, Frame Material Steel, Inlet Diameter 13 1/2 in, Rough Opening Height 32 in, Rough Opening Width 32 in, Maximum Fan Speed 2,200 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNA-GLO Replacement Main P.C.B Assembly For Dyna-Glo Kerosene Heater (215A-0074-00)
- SIEMENS Nema 1 Enclosure (49EC14EB110705R)
- ACCUMULAIR Pleated Air Filter, 14" x 14" x 1", 4 Pack (FA14X14_4)
- RHEEM Gas Control Thermostat, NG, 6FGV9, 6FGV0 (SP14904A)
- DAYTON Plenum Fan, Whl Dia 18 1/2 In, Less Dr Pkg (508225)
- DAYTON Plenum Fan, Whl Dia 24 1/2 In, Less Dr Pkg (508228)
- DAYTON Plenum Fan, Whl Dia 13 1/2 In, w/ Dr Pkg (7AK88)
- DAYTON Plenum Fan, Whl Dia 13 1/2 In, Less Dr Pkg (508223)
- DAYTON Plenum Fan, Whl Dia 13 1/2 In, w/ Dr Pkg (7AK83)
- Dayton Plenum Fans