Shop All Plenum Fans
Dayton
Plenum Fan, Whl Dia 15 In, w/ Dr Pkg
Mfr # 7AL17
Zoro # G1863723
product price: $1,741.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,741.99
Free 30-Day Returns
Key Features
- Type With Drive Package
- Voltage 208-230/460
- Motor HP 1 hp
- CFM @ 1.000-In. SP 2,460 cfm
- Bearing Type Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AL17
- Zoro # G1863723
- UPC # 00194484310356
- Country of Origin Multiple
- Category Plenum Fans
Dimensions
Shaft Centerline Height (In.) | 9 in |
Dimension H (In.) | 2 3/16 in |
Dimension K (In.) | 1 in |
Frame Width (In.) | 18 in |
Frame Depth (In.) | 18 in |
Wheel Dia. (In.) | 15 in |
Dimension B (In.) | 18 in |
Dimension F (In.) | 8 in |
Dimension E (In.) | 3 1/2 in |
Dimension C (In.) | 18 in |
Frame Height (In.) | 18 in |
Dimension A (In.) | 18 in |
Shaft Dia. (In.) | 1 in |
Dimension G (In.) | 3/8 in |
Dimension D (In.) | 9 in |
Frame Depth | 18 in |
Shaft Centerline Height | 9 in |
Rough Opening Width | 18 in |
Wheel Diameter | 15 in |
Inlet Diameter | 9 1/2 in |
Shaft Diameter | 1 in |
Frame Height | 18 in |
Rough Opening Height | 18 in |
Frame Width | 18 in |
Description
Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.000 in SP 2,944 cfm, Airflow @ 0.250 in SP 2,832 cfm, Airflow @ 0.500 in SP 2,721 cfm, Airflow @ 0.750 in SP 2,598 cfm, Airflow @ 1.000 in SP 2,460 cfm, Airflow @ 1.250 in SP 2,299 cfm, Airflow @ 1.500 in SP 2,120 cfm, Airflow @ 1.75 in SP 1,918 cfm, Airflow @ 2.000 in SP 1,662 cfm, Maximum Static Pressure 2 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES HVAC Heater Hose, 18710 (18710)
- SIEMENS Duct Humidity Sensor, 4-20mA (QFM3101)
- JOHNSON CONTROLS Electric Actuator, 21.5in-lb, Direct Mount (VA-7480-0312)
- DAYTON Propeller, Dia 9 In, 30 Deg Pitch (2PYT7)
- DAYTON Plenum Fan, Whl Dia 13 1/2 In, w/ Dr Pkg (7AK88)
- DAYTON Plenum Fan, Whl Dia 18 1/2 In, Less Dr Pkg (508225)
- DAYTON Plenum Fan, Whl Dia 24 1/2 In, Less Dr Pkg (508228)
- DAYTON Plenum Fan, Whl Dia 22 In, Less Dr Pkg (508227)
- DAYTON Plenum Fan, Whl Dia 13 1/2 In, Less Dr Pkg (508223)
- DAYTON Plenum Fan, Whl Dia 13 1/2 In, w/ Dr Pkg (7AK83)
- Dayton Plenum Fans