Shop All Plenum Fans
Dayton
Plenum Fan, Whl Dia 15 1/2 In, w/ Dr Pkg
Mfr # 7AL41
Zoro # G0385551
product price: $1,968.99
/ea
Free Shipping & Returns
$1,968.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Drive Package
- Voltage 208-230/460
- Motor HP 1 hp
- Frame Width (In.) 22 1/2 in
- Wheel Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AL41
- Zoro # G0385551
- UPC # 00194484310547
- Country of Origin Multiple
- Category Plenum Fans
Dimensions
Frame Width (In.) | 22 1/2 in |
Dimension E (In.) | 5 3/4 in |
Shaft Centerline Height (In.) | 11 1/4 in |
Dimension H (In.) | 2 3/16 in |
Frame Height (In.) | 22 1/2 in |
Dimension C (In.) | 22 1/2 in |
Dimension A (In.) | 22 1/2 in |
Frame Depth (In.) | 22 1/2 in |
Dimension F (In.) | 10 1/4 in |
Shaft Dia. (In.) | 1 in |
Dimension G (In.) | 3/8 in |
Dimension B (In.) | 22 1/2 in |
Dimension D (In.) | 11 1/4 in |
Wheel Dia. (In.) | 18 1/2 in |
Dimension K (In.) | 1 in |
Frame Depth | 22.5 in |
Frame Height | 22 1/2 in |
Wheel Diameter | 18 1/2 in |
Shaft Centerline Height | 11 1/4 in |
Rough Opening Height | 22 1/2 in |
Shaft Diameter | 1 in |
Frame Width | 22 1/2 in |
Inlet Diameter | 11 3/4 in |
Rough Opening Width | 22 1/2 in |
Description
Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 18 1/2 in, Airflow @ 0.000 in SP 3,915 cfm, Airflow @ 0.250 in SP 3,721 cfm, Airflow @ 0.500 in SP 3,525 cfm, Airflow @ 0.750 in SP 3,283 cfm, Airflow @ 1.000 in SP 2,998 cfm, Airflow @ 1.250 in SP 2,672 cfm, Airflow @ 1.500 in SP 2,259 cfm, Maximum Static Pressure 1 1/2 in wc, Maximum Inlet Air Temperature 104 Degrees F, Shaft Diameter 1 in, Bearing Type Ball
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Rectangular OEM Blower, 3000/1950 RPM, 1 Phase, Direct, Steel 2 Speed (A194)
- KING ELECTRIC Unit Heater 208V 1Ph 5Kw W/Stat & Brkt (SKB2005-1-T-B)
- SUPCO Cond Motor, 9 Watt, 120V, CWOSE (SM5411)
- TACO Air Separator, 150psi, 240, Automatic (49-125T-2)
- DAYTON Plenum Fan, Whl Dia 18 1/2 In, Less Dr Pkg (508225)
- DAYTON Plenum Fan, Whl Dia 24 1/2 In, Less Dr Pkg (508228)
- DAYTON Plenum Fan, Whl Dia 22 In, Less Dr Pkg (508227)
- DAYTON Plenum Fan, Whl Dia 13 1/2 In, w/ Dr Pkg (7AK83)
- DAYTON Plenum Fan, Whl Dia 13 1/2 In, w/ Dr Pkg (7AK88)
- DAYTON Plenum Fan, Whl Dia 13 1/2 In, Less Dr Pkg (508223)
- Dayton Plenum Fans