Shop All Plenum Fans
Dayton
Plenum Fan, Whl Dia 13 1/2 In, w/ Dr Pkg
Mfr # 7AK95
Zoro # G1206852
product price: $1,310.99
/ea
Free Shipping & Returns
$1,310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Drive Package
- Voltage 115/208-230
- Motor HP 3/4 hp
- Max. Wheel RPM 1,940 RPM
- Bearing Type Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AK95
- Zoro # G1206852
- Country of Origin Multiple
- Category Plenum Fans
Dimensions
Shaft Centerline Height (In.) | 9 in |
Frame Depth (In.) | 18 in |
Frame Width (In.) | 18 in |
Dimension E (In.) | 3 1/2 in |
Dimension F (In.) | 8 in |
Dimension G (In.) | 3/8 in |
Dimension C (In.) | 18 in |
Frame Height (In.) | 18 in |
Wheel Dia. (In.) | 13 1/2 in |
Dimension A (In.) | 18 in |
Dimension K (In.) | 1 in |
Dimension B (In.) | 18 in |
Dimension H (In.) | 2 3/16 in |
Dimension D (In.) | 9 in |
Shaft Dia. (In.) | 1 in |
Inlet Diameter | 8 1/2 in |
Shaft Centerline Height | 9 in |
Wheel Diameter | 13 1/2 in |
Frame Width | 18 in |
Frame Depth | 18 in |
Rough Opening Height | 18 in |
Frame Height | 18 in |
Rough Opening Width | 18 in |
Shaft Diameter | 1 in |
Description
Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 13 1/2 in, Airflow @ 0.000 in SP 2,325 cfm, Airflow @ 0.250 in SP 2,233 cfm, Airflow @ 0.500 in SP 2,141 cfm, Airflow @ 0.750 in SP 2,035 cfm, Airflow @ 1.000 in SP 1,921 cfm, Airflow @ 1.250 in SP 1,780 cfm, Airflow @ 1.500 in SP 1,630 cfm, Airflow @ 1.75 in SP 1,456 cfm, Airflow @ 2.000 in SP 1,213 cfm, Maximum Static Pressure 2 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Capacitor 410 Mfd 115V Round W/Bkt (117U5028)
- AAON MTR 331208230V ECM 4 SPD (R62341)
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 20 gal. (7K597)
- WATTS Vent Elbows, Watts Series 909 ELF (909ELF)
- DAYTON Plenum Fan, Whl Dia 18 1/2 In, Less Dr Pkg (508225)
- DAYTON Plenum Fan, Whl Dia 13 1/2 In, Less Dr Pkg (508223)
- DAYTON Plenum Fan, Whl Dia 24 1/2 In, Less Dr Pkg (508228)
- DAYTON Plenum Fan, Whl Dia 13 1/2 In, w/ Dr Pkg (7AK83)
- DAYTON Plenum Fan, Whl Dia 13 1/2 In, w/ Dr Pkg (7AK88)
- DAYTON Plenum Fan, Whl Dia 22 In, Less Dr Pkg (508227)
- Dayton Plenum Fans