Shop All Platform Truck Accessories
Dayton
Platform Truck Shelf, Red, 60 x 16 In
Mfr # 4VMD4
Zoro # G6146472
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 1/16 in
- Overall Length 60 in
- Overall Width 16 in
- Material Steel
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4VMD4
- Zoro # G6146472
- UPC # 190735335987
- Country of Origin China
- Category Platform Truck Accessories
Dimensions
Overall Height | 1 1/16 in |
Overall Length | 60 in |
Overall Width | 16 in |
Shelf Width | 16 in |
Shelf Length | 60 in |
Details
Material | Steel |
Color | Red |
Load Capacity | 200 lb |
Item | Platform Truck Shelf |
Finish | Powder Coated |
For Use With | 4VMC5, 4VMC8, 4VMD1 |
Gauge | 14 |
Description
Platform Truck Shelf, Color Red, For Use With 4VMC5, 4VMC8, 4VMD1, Load Capacity 200 lb, Material Steel, Shelf Length 60 in, Shelf Width 16 in, Finish Powder Coated, Overall Height 1 1/16 in, Overall Length 60 in, Overall Width 16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Low Profile Hopper, 6000 Lb, 1 Cu Yd (5PKF6)
- TANIS Strip Brush, 3/16W, 48 In L, Trim 1 In, PK10 (MB400048)
- CROSBY Anchor Shackle, Carbon Steel, 13,000 lb. (1018525)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 125 lb. (32J994)
- DAYTON Platform Deck, Steel, L 24-1/2, W 20-1/2 (11N205)
- MAGLINER Platform Truck Handle, 36" Wide (330152)
- MAGLINER Platform Truck Caster Brake Kit, 8" x 2 (86069)
- LITTLE GIANT Lipped Shelf, For IF-2436-5PYTL (IF-SHELF-LU-36)
- RUBBERMAID COMMERCIAL Motorized Platform Truck, Black, 1000 lb. (2173661)
- LITTLE GIANT Adjustable Tray, 15 In. L, 36 In. H (AF-SHELF-15)
- HAMILTON Floor Truck Lock 7-1/2 Eoah (TL-6J)
- Dayton Platform & Panel Trucks