Dayton

Platform Truck, Cap 2200 Lb, L48xW30, Wood (Discontinued)


Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Platform Trucks

Key Features

  • Overall Height 45 1/4 in
  • Overall Length 60 in
  • Overall Width 30 in
  • Load Capacity 2,200 lb
  • Handle Type (4) Removable Corner Post
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Dayton
  • MFR # 26Y496
  • Zoro # G3484260
  • UPC #
    190735211472
  • Country of Origin Taiwan, Province of China
  • Category Platform Trucks

Dimensions

Overall Height 45 1/4 in
Overall Length 60 in
Overall Width 30 in
Deck LxWxH 48 in x 30 in x 15-1/2 in
Caster Wheel Width 8 in
Deck Width 30 in
Deck Length 48 in
Caster Wheel Dia. 12 in
Deck Height 15 1/2 in
Overall LxWxH 60 in x 30 in x 45-1/4 in

Description

Wooden-Deck Platform Truck, Load Capacity 2,200 lb, Overall Height 45 1/4 in, Overall Length 60 in, Overall Width 30 in, Deck Construction Solid, Deck Material Wood, Deck Height 15 1/2 in, Deck Length 48 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Wood, Frame Finish/Coating Varnished, Handle Type (4) Removable Corner Post, Side Panel Type No Side Panels, Number of Platforms 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products