Shop All Beam & Plate Clamps
Dayton
Plate Clamp, Steel, Horizontal, 22000 lbs, PK2
Mfr # 22NC02
Zoro # G2235801
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,399.99
Free 30-Day Returns
Key Features
- Operation Horizontal Lift
- Safe Working Load 22,000 lb
- Material Steel
- Jaw Capacity 1/4 in to 4 in
- Lifting Point Load Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 22NC02
- Zoro # G2235801
- UPC # 190735172476
- Country of Origin China
- Category Beam & Plate Clamps
Dimensions
Overall Height | 25 5/8 in |
Overall Width | 6 in |
Overall Depth | 14 1/4 in |
Attachment Diameter | 4 1/4 in |
Details
Item | Plate Clamp |
Operation | Horizontal Lift |
Safe Working Load | 22,000 lb |
Material | Steel |
Jaw Capacity | 1/4 in to 4 in |
Lifting Point | Load Ring |
Standards | ANSI B30.20 |
Jaw Material | Hardened Steel |
Locking Type | Load Activated |
Maximum Jaw Opening | 4 in |
Minimum Material Thickness | 1/4 in |
Close Type | Automatic |
Open Type | Manual |
Clamp Type | Plate Clamp |
Working Load Limit | 22,000 lb |
Grip Type | Pads |
Minimum Jaw Opening | 1/4 in |
Maximum Material Thickness | 2 in |
Attachment Type | Load Ring |
Description
Plate Clamp, Working Load Limit 22,000 lb, Attachment Type Load Ring, Open Type Manual, Close Type Automatic, Minimum Material Thickness 1/4 in, Maximum Material Thickness 2 in, Minimum Jaw Opening 1/4 in, Maximum Jaw Opening 4 in, Material Steel, Clamp Type Plate Clamp, Operation Horizontal Lift, Attachment Diameter 4 1/4 in, Grip Type Pads, Overall Height 25 5/8 in, Overall Width 6 in, Overall Depth 14 1/4 in, Standards ANSI B30.20, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 18 In (28000840)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Black (EEF2-902CW-3)
- ZORO SELECT Swivel Plate Castr, Polyrthan, 4 in, 700 lb (1NWK1)
- ZORO SELECT Rigid Plate Caster, TPR, 4 in., 350 lb. (P21RX-PRP040D-14-AM)
- DAYTON Beam Clamp, Vertical Lift, 2000 lb. (3KR11)
- DAYTON Beam Clamp, Vertical Lift, 4000 lb. (3KR12)
- DAYTON Beam Clamp, Vertical Lift, 10,000 lb. (4ZW25)
- DAYTON Beam Clamp, Vertical Lift, 6000 lb. (3KR13)
- CAMPBELL CHAIN & FITTINGS Replacement Cam / Pad Kit for All 5 ton "E" Clamp (6507052)
- TRACTEL Nonmarring Plate Clamp, 1100 lb, 13/16 In (NX05 0-20)
- ZORO SELECT Lifting Hook with Safety Latch, 5 Ton (MH22MW6902G)
- Dayton Below the Hook Lifting Devices