Shop All Beam & Plate Clamps
Dayton
Plate Clamp, 17,600 lb, Horizontal, PK2
Mfr # 22NC01
Zoro # G5303006
product price: $618.99
/pk 2, $309.50/ea
Free Shipping & Returns
$618.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Horizontal Lift
- Safe Working Load 17,600 lb
- Material Steel
- Jaw Capacity 1/4 in to 2 in
- Lifting Point Load Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 22NC01
- Zoro # G5303006
- UPC # 190735172469
- Country of Origin China
- Category Beam & Plate Clamps
Dimensions
Overall Width | 4 in |
Overall Height | 17 3/4 in |
Attachment Diameter | 2 3/4 in |
Overall Depth | 9 7/8 in |
Details
Item | Plate Clamp |
Operation | Horizontal Lift |
Safe Working Load | 17,600 lb |
Material | Steel |
Jaw Capacity | 1/4 in to 2 in |
Lifting Point | Load Ring |
Jaw Material | Hardened Steel |
Standards | ANSI B30.20 |
Locking Type | Load Activated |
Clamp Type | Plate Clamp |
Close Type | Automatic |
Open Type | Manual |
Attachment Type | Load Ring |
Minimum Material Thickness | 1/4 in |
Working Load Limit | 17,600 lb |
Minimum Jaw Opening | 1/4 in |
Grip Type | Pads |
Maximum Material Thickness | 2 in |
Maximum Jaw Opening | 2 in |
Shop By | Closeouts |
Description
Plate Clamp, Working Load Limit 17,600 lb, Attachment Type Load Ring, Open Type Manual, Close Type Automatic, Minimum Material Thickness 1/4 in, Maximum Material Thickness 2 in, Minimum Jaw Opening 1/4 in, Maximum Jaw Opening 2 in, Material Steel, Clamp Type Plate Clamp, Operation Horizontal Lift, Attachment Diameter 2 3/4 in, Grip Type Pads, Overall Height 17 3/4 in, Overall Width 4 in, Overall Depth 9 7/8 in, Standards ANSI B30.20, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1012R2632A3E10B4C1P6)
- VESTIL STEEL PIPE SAFETY RAILING 120 IN LENGTH RED (VDKR-10-RD)
- COTTERMAN Step Stand, 30 "H, 500 lb., Aluminum (1903N2628A3E10B1C50P1)
- US CARGO CONTROL 5/16" Wire Rope Clip Stainless Steel Type 316 (PCWRC516SS316)
- DAYTON Beam Clamp, Vertical Lift, 6000 lb. (3KR13)
- DAYTON Beam Clamp, Vertical Lift, 4000 lb. (3KR12)
- DAYTON Beam Clamp, Vertical Lift, 2000 lb. (3KR11)
- DAYTON Beam Clamp, Vertical Lift, 10,000 lb. (4ZW25)
- DAYTON Plate Clamp, Steel, Horizontal, 22000 lbs, PK2 (22NC02)
- RENFROE Plate Clamp, 2000 lb, Vertical, 0 to 3/4 In (LJ-01.00-A)
- PAKE HANDLING TOOLS Beam Clamp, 4400 lb. Cap, Beam Flan Range 2.95"-9.05" (PAKBC02)
- Dayton Beam & Plate Clamps