Shop All Roof Ventilator Accessories
Dayton
Plastic/Steel Sidewall Fan Grease Kit
Mfr # 56JN68
Zoro # G7744448
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sidewall
- Function Collect Grease On Sidewall Mounted Fans
- For Use With Belt Drive Exhaust Fan, Centrifugal Upblast Direct
- Includes Hardware Kit, Curb Cap Support, (2) Windband Support Brackets
- Container Capacity 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 56JN68
- Zoro # G7744448
- Country of Origin United States
- Category Roof Ventilator Accessories
Dimensions
Details
Item | Grease Containment |
Type | Sidewall |
Function | Collect Grease On Sidewall Mounted Fans |
For Use With | Belt Drive Exhaust Fan, Centrifugal Upblast Direct |
Includes | Hardware Kit, Curb Cap Support, (2) Windband Support Brackets |
Container Capacity | 1 gal |
For Fan Mounting Type | Wall Mount |
Product Type | Sidewall Fan Grease Kit |
Application | Collect Grease On Sidewall Mounted Fans |
For Fan Type | Upblast Fans |
Curb Material | Plastic; Galvanized Steel |
Compatible Manufacturer Model Number | Centrifugal Upblast Direct and Belt-Drive Exhaust Fan - Sidewall Mounted |
Standards | AMCA, NFPA 96, UL 762 |
Material | Plastic; Galvanized Steel |
Description
Grease Containment, Fits Square Base Size Not Applicable, Compatible Grainger Part Number 56JN95, 56JP09, 56JP10, 56JP11, 56JP12, 56JP13, Material Plastic; Galvanized Steel, Includes Hardware Kit, Curb Cap Support, (2) Windband Support Brackets, For Fan Type Upblast Fans, For Fan Mounting Type Wall Mount, Container Capacity 1 gal, Standards AMCA, NFPA 96, UL 762, Compatible Manufacturer Model Number Centrifugal Upblast Direct and Belt-Drive Exhaust Fan - Sidewall Mounted
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CADET Compak SP Built-In Stat Kit, 22 amp, Alm (CTT1A)
- RAMFAN Conf.Sp. Fan, Axial, 8 In, 1/3 HP, 115V (ED7025)
- MARKEL PRODUCTS Mounting Bracket, 38 ft., 4-1/2"D x 11" W (A5150)
- AAF FLANDERS Flanders 10055.011230 29.88 x 11.88 in. EZ Flow II Spun Fiberglass Disposable Furnace Filter - Pack Of 12 (109713)
- DAYTON Roof Curb, 24 In High (4HX57)
- DAYTON 30" Sq Steel Wall Fan Bracket (56JN62)
- DAYTON Roof Curb, 24 In High (4HX54)
- DAYTON 22" Sq Steel Wall Fan Bracket (56JN60)
- DAYTON 22" Sq Steel Roof Fan To Curb Hinge Kit (56JN71)
- DAYTON Plastic Sidewall Fan Grease Kit (56JN67)
- EMPIRE VENTILATION Ventilator, Turbine (TV14G)
- Dayton Roof Ventilator Accessories