Shop All Vacuum Accessories
Dayton
Pipe Cleaning Tool
Mfr # 2NYE5
Zoro # G1545083
product price: $59.09
/ea
$59.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Dia. 1-1/2"
- Material Plastic
- Fits Vacuum Brand Dayton
- For Vacuum Type Shop Vacuum
- For Use With 3W160
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2NYE5
- Zoro # G1545083
- UPC # 190735228814
- Country of Origin China
- Category Vacuum Accessories
Dimensions
Attachment Dia. | 1-1/2" |
Details
Material | Plastic |
Fits Vacuum Brand | Dayton |
For Vacuum Type | Shop Vacuum |
For Use With | 3W160 |
Item | Pipe Cleaning Tool |
Fits Vacuum Models | 3W160 |
Accessory Type | Pipe Cleaning Tool |
Type | Plastic |
Description
Pipe Cleaning Tool, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Dayton, Fits Vacuum Models 3W160
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Septi-Pak Conc System Treatment, 12oz, PK6 (ZSTP6)
- DIVERSEY EasyPaks Detergent/Disinfectant, 0.50 oz (0.03 lb) Tub, Lemon, Green, 2 PK (DVO5412135CT)
- HTH Pool Care Tablet Chlorinating Chemicals 5 lb (42052)
- MI-T-M Motor, 1.6 HP (2-0189)
- DAYTON Vacuum Accessory Kit (783GA5)
- DAYTON Wet/Dry Vacuum, 16 gal, 1,200 W (61HV92)
- DAYTON Vacuum Hose, Black, 12 ft (61HW21)
- DAYTON Wet/Dry Vacuum, 12 gal, 1,200 W (61HV89)
- DAYTON Vacuum Wand, 17-1/4", Mfr. No. 5UMR0 (5UMR8)
- DAYTON Vacuum Hose, Black, 8 ft (61HW20)
- I-MOP Solution Tank, For Mfr. No. 1237770 (1237699)
- Dayton Vacuum Accessories