Shop All Vacuum Accessories
Dayton
Pipe Cleaning Tool, 1-1/2" Vacuum Hose
Mfr # 6X887
Zoro # G0863834
product price: $84.19
/ea
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Dia. 1-1/2"
- Material Metal
- Fits Vacuum Brand Dayton
- For Vacuum Type Shop Vacuum
- For Use With 1-1/2" Vacuum Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6X887
- Zoro # G0863834
- UPC # 190735372920
- Country of Origin China
- Category Vacuum Accessories
Dimensions
Attachment Dia. | 1-1/2" |
Details
Material | Metal |
Fits Vacuum Brand | Dayton |
For Vacuum Type | Shop Vacuum |
Item | Pipe Cleaning Tool |
For Use With | 1-1/2" Vacuum Hose |
Fits Vacuum Models | 2Z290, 3UP59, 3UP61, 4UAC8, 4UAD1, 5AU40, 5AU41, 5X882, 6X077 |
Description
Pipe Cleaning Tool, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Dayton, Fits Vacuum Models 2Z290, 3UP59, 3UP61, 4UAC8, 4UAD1, 5AU40, 5AU41, 5X882, 6X077
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUST-OFF Disposable Dusters, Pack/3 (DPSXL3)
- SANITAIRE Sanitaire Brushes For Sc5845B (622284)
- DIAL 1 gal (3.8 L) Spring Water Scent Liquid Hand Soap 4 PK (DIA15926CT)
- SANITAIRE Vacuum Cartridge Filter, 2-1/8" H, Foam (3007)
- DAYTON Vacuum Accessory Kit (783GA4)
- DAYTON Wet/Dry Vacuum, 16 gal, 1,200 W (61HV92)
- DAYTON Vacuum Tube, 17-1/2", Mfr. No. 5UMR0 (5UMR7)
- DAYTON Pipe Cleaning Tool (2NYE5)
- DAYTON Crush-Resistant Vacuum Hose, 25 ft L (783GA3)
- DAYTON Wet/Dry Vacuum, 12 gal, 1,200 W (61HV91)
- MAKITA Floor Nozzle (123486-2)
- Dayton Vacuum Accessories