Shop All Hoist Accessories
Dayton
Pin, 3 Tons
Mfr # GGS_48381
Zoro # G9682611
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HRH-3T-10FT-Cr, HRH-3T-20FT-Cr, HRH-3T-5FT-Cr
- Fits Brand Dayton
- For Use With Mfr. Model Number HRH-3T-10FT-Cr, HRH-3T-20FT-Cr, HRH-3T-5FT-Cr
- Shop By Closeouts
- Product Type Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # GGS_48381
- Zoro # G9682611
- UPC # 00194484256920
- Country of Origin China
- Category Hoist Accessories
Details
Item | Pin 3 Tons |
For Use With | HRH-3T-10FT-Cr, HRH-3T-20FT-Cr, HRH-3T-5FT-Cr |
Fits Brand | Dayton |
For Use With Mfr. Model Number | HRH-3T-10FT-Cr, HRH-3T-20FT-Cr, HRH-3T-5FT-Cr |
Shop By | Closeouts |
Product Type | Pin |
Compatible Load Capacity | 6,000 lb |
Description
Pin, Product Type Pin, Compatible Load Capacity 6,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRBANKS General Purpose Dolly, 1600 lb. (LD-1627-4HR)
- ZORO SELECT Rigid Plate Cstr, 800 lb, Stainless Steel (P21RX-HNG040R-14-001)
- MAILLON RAPIDE Quick Link, Grade 30, 5/16", 1540 lb. (N-080-SS)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 5,000 lb (HET-306036-2-5K-FL-95)
- DAYTON Load Pin (GGS_56915)
- DAYTON Locking Nut (GHH038)
- DAYTON Bottom Hook Assembly for 500 Lb H3 Hoist (2GXJ3)
- DAYTON Friction Disc (GGS_56910)
- DAYTON Output Pinion (EC-11)
- DAYTON E-Ring (MH1DJN2322G)
- DAYTON Motor Assembly, Air (MH29XL8550G)
- Dayton Lifting Equipment