Shop All Indicator Lights
Dayton
PilotLight, LED, 24VAC/DC, 30mm, Plastic, GR
Mfr # 30G412
Zoro # G4986886
original price:
$128.64
73% off
new price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color Green
- Lamp Type LED
- Shape Round
- Terminal Connection Pressure Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G412
- Zoro # G4986886
- UPC # 190735247105
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 30 mm |
Overall Width | 1.73 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 2.17 in |
Overall Height | 4.39 in |
Description
Pilot Light, Voltage 24V AC/DC, Color Green, Lamp Type LED, Shape Round, Terminal Connection Pressure Plate, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type Fresnel, Lamp Voltage 24V AC/DC, Replacement Lamps N/A, Body Material Plastic, NEMA Rating 13, 4, 4X, IP Rating IP65, Includes Lens and LED Lamp, Light Module, Standards CE, cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 12 in W, 4 in D, NEMA 1, Screw On (ASE18X12X4)
- SQUARE D Thermal Unit, 78.4 to 123A (CC180.0)
- MURR ELEKTRONIK M12 male 0° / RJ45 male 0° shielded Ethernet, TPE 2x2x24AWG SF/UTP CAT5e bu UL/CSA, CM 20m (7700-44711-S4U2000)
- RETYZ Releasable Tie, Blue, Nylon, PK100 (EVT-S08BL-TA)
- DAYTON Pilot Light, LED, 120VAC, 30mm, Chrome, GR (30G418)
- DAYTON Raised Indicator Light, Red, 240V (22NY64)
- DAYTON Raised Indicator Light, Red, 240V (22NY55)
- DAYTON Raised Indicator Light, Red, 120V (22NY60)
- DAYTON Flush Indicator Light, 8mm, 120V, Green (22NY77)
- DAYTON PilotLight, LED, 120VAC/DC, 30mm, Chrome, Amb (30G402)
- SCHNEIDER ELECTRIC Pilot Light, LED, 120V, 30mm, Chrome, GR (9001KP38LGG9)
- Dayton Push Buttons & Indicators