Shop All Indicator Lights
Dayton
PilotLight, LED, 24VAC/DC, 30mm, Plastic, BL
Mfr # 30G413
Zoro # G5668406
product price: $76.85
/ea
Free Shipping & Returns
$76.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color Blue
- Lamp Type LED
- Shape Round
- Terminal Connection Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G413
- Zoro # G5668406
- UPC # 190735247112
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Details
Item | Pilot Light |
Voltage | 24V AC/DC |
Color | Blue |
Lamp Type | LED |
Shape | Round |
Terminal Connection | Screw Clamp |
Lens Material | Plastic |
Lamp Module Type | Full Voltage |
Basic Material | Plastic |
Includes | Lens and LED Lamp, Light Module |
Standards | CE, CSA, UL Listed |
NEMA Rating | 4, 4X and 13 |
Lens Color | Blue |
NEMA Enclosure Rating | 13, 4, 4X |
Includes Lamp Module | Lamp Module Included |
Includes Lens | Lens Included |
Description
Pilot Light, Voltage 24V AC/DC, Color Blue, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Plastic, NEMA Rating 4, 4X and 13, Includes Lens and LED Lamp, Light Module, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, MAX Series, 70A, 32V DC, Non-Indicating (MAX-70)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Gr (CJ6X88TGGR)
- HUBBELL Blank Wall Plates, Number of Gangs: 1 Thermoplastic, Light Texture Finish, Gray (HBLP14FS)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 20 in H, 20 in W, 10 in D, NEMA 3R; 4; 4X; 12, Hinged (CSD202010SS)
- DAYTON Lamp Module and Contact Block, 22mm, 1NC (30G172)
- DAYTON Raised Indicator Light, 22mm, 24V, Blue (22NZ02)
- DAYTON Pilot Light, LED, 120VAC/DC, 30mm, Chrome, GR (30G399)
- DAYTON PilotLight, LED, 120VAC/DC, 30mm, Plastic, GR (30G404)
- DAYTON PilotLight, LED, 24VAC/DC, 30mm, Plastic, RD (30G411)
- DAYTON Raised Indicator Light, 12mm, 6V, Red (22NY84)
- EATON Pilot Light Complete Unit, LED, Red (HT8HFRF3)
- Dayton Push Buttons & Indicators