Shop All Indicator Lights
Dayton
PilotLight, LED, 120VAC/DC, 30mm, Plastic, RD
Mfr # 30G403
Zoro # G5033375
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Red
- Lamp Type LED
- Shape Round
- Terminal Connection Pressure Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G403
- Zoro # G5033375
- UPC # 190735247013
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 2.17 in |
Overall Height | 3.46 in |
Overall Width | 1.73 in |
Panel Cutout Diameter | 30 mm |
Description
Pilot Light, Voltage 120V AC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Pressure Plate, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type Fresnel, Lamp Voltage 120V AC, Replacement Lamps N/A, Body Material Plastic, NEMA Rating 13, 4, 4X, IP Rating IP65, Includes Lens and LED Lamp, Light Module, Standards CE, cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cable Pull Safety Switch Single Head 2NO/2NC 1/2NPT 24VDC LED (1CPSA2A)
- MERSEN Open Fuse Block, H; K5 UL Class, 2 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20327)
- SCHNEIDER ELECTRIC DC Power Supply, 100/120V AC; 200/500V AC, 24V DC, 72W, 3A, DIN Rail (ABL8RPS24030)
- GARDNER BENDER Wire Connector, Twist-On, Yellow, PK500 (13-004)
- DAYTON Raised Indicator Light, 22mm, 240V, Amber (22NZ13)
- DAYTON Lamp Module and Contact Block, 22mm, 2NO (30G168)
- DAYTON Raised Indicator Light, 12mm, 240V, Amber (22NY97)
- DAYTON Raised Indicator Light, 22mm, 120V, Amber (22NZ08)
- DAYTON Pilot Light, LED, 22mm, 24VAC/DC, GR, Plastic (30G209)
- DAYTON Pilot Light, LED, 120VAC/DC, 30mm, Chrome, RD (30G423)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 12-14VAC/VDC, Clear (9001KM32)
- Dayton Push Buttons & Indicators