Shop All Indicator Lights
Dayton
PilotLight, LED, 120VAC/DC, 30mm, Plastic, GR
Mfr # 30G404
Zoro # G4984804
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Green
- Lamp Type LED
- Shape Round
- Terminal Connection Pressure Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 30G404
- Zoro # G4984804
- UPC # 190735247020
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 30 mm |
Overall Depth | 2.17 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 3.46 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1.73 in |
Description
Pilot Light, Voltage 120V AC, Color Green, Lamp Type LED, Shape Round, Terminal Connection Pressure Plate, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type Fresnel, Lamp Voltage 120V AC, Replacement Lamps N/A, Body Material Plastic, NEMA Rating 13, 4, 4X, IP Rating IP65, Includes Lens and LED Lamp, Light Module, Standards CE, cULus
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, HOM, 60 Spaces, 200A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM60120M200PC)
- SQUARE D Panelboard Ground Bar Kit (PK27GTACU)
- AFC CABLE SYSTEMS Ultratite Flexible Conduit, 1/2 In, 25 Ft L, Pvc (55094221)
- RETYZ Releasable Tie, Green, Nylon, PK20 (EVT-S06GN-HA)
- DAYTON Pilot Light, 22mm, LED, Green (30G221)
- DAYTON Flush Indicator Light, 8mm, 6V, Green (22NY68)
- DAYTON Raised Indicator Light, Red, 24V (22NY42)
- DAYTON Flush Indicator Light, Red, 12V (22NY41)
- DAYTON Flush Indicator Light, Green, 120V (22NY52)
- DAYTON Pilot Light, LED, 120VAC, 30mm, Chrome, GR (30G418)
- ZORO SELECT Protrude Indicator Light, Red, 120VAC (24M160)
- Dayton Push Buttons & Indicators