Shop All Indicator Lights
Dayton
PilotLight, LED, 120VAC/DC, 30mm, Plastic, BL
Mfr # 30G428
Zoro # G4984761
original price:
$128.64
73% off
new price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Blue
- Lamp Type LED
- Shape Round
- Terminal Connection Pressure Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G428
- Zoro # G4984761
- UPC # 190735247266
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 30 mm |
Overall Width | 1.73 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 4.39 in |
Overall Depth | 2.17 in |
Panel Cutout Diameter | 30 mm |
Description
Pilot Light, Voltage 120V AC, Color Blue, Lamp Type LED, Shape Round, Terminal Connection Pressure Plate, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type Fresnel, Lamp Voltage 120V AC, Replacement Lamps N/A, Body Material Plastic, NEMA Rating 13, 4, 4X, IP Rating IP65, Includes Lens and LED Lamp, Light Module, Standards CE, cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLCO Fast Clamp Sway Brace, Size 4 x 1 In. (1000)
- TEDDICO/BWF Teddico/Bwf Cover 1G Hrizontal Gfci W/P FG-1DCV (1719269)
- LEVITON Decora 15 amps WiFi Smart Switch White (D215S-1RW)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO/2NC, 240VAC, 10A (CA2KN22U7)
- DAYTON Raised Indicator Light, 22mm, 240V, Amber (22NZ13)
- DAYTON Flush Indicator Light, 8mm, 12V, Red (22NY72)
- DAYTON Raised Indicator Light, 12mm, 12V, Amber (22NY88)
- DAYTON Pilot Light, LED, 22mm, 24VAC/DC, GR, Cr (30G213)
- DAYTON Raised Indicator Light, Red, 120V (22NY60)
- DAYTON Pilot Light, LED, 120VAC, 30mm, Plastic, RD (30G396)
- SCHNEIDER ELECTRIC Pilot Light Complete, Amber, LED (9001SKP38LYA9)
- Dayton Indicator Lights