Shop All Indicator Lights
Dayton
PilotLight, LED, 120VAC/DC, 30mm, Plastic, Am
Mfr # 30G429
Zoro # G4985881
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Amber
- Lamp Type LED
- Shape Round
- Terminal Connection Pressure Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G429
- Zoro # G4985881
- UPC # 190735247273
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 30 mm |
Overall Depth | 2.17 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1.73 in |
Overall Height | 4.39 in |
Panel Cutout Diameter | 30 mm |
Description
Pilot Light, Voltage 120V AC, Color Amber, Lamp Type LED, Shape Round, Terminal Connection Pressure Plate, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type Fresnel, Lamp Voltage 120V AC, Replacement Lamps N/A, Body Material Plastic, NEMA Rating 13, 4, 4X, IP Rating IP65, Includes Lens and LED Lamp, Light Module, Standards CE, cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker, 9080GCB Series 3A, 1 Pole, 250V AC (9080GCB30)
- MERSEN UL Class Fuse, RK1 Class, A6D-R Series, Time-Delay, 200A, 600V AC, Indicating (A6D200R)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Quick Connect, Midget Fuse Type (GPM-S)
- POWER FIRST Heavy Duty Cable Ties, Plastic Pawl Lock, 15 in L, 0.3 in W, 120 lb, Black, Nylon 6/6, 100 PK (36J166)
- DAYTON PilotLight, LED, 120VAC/DC, 30mm, Plastic, RD (30G403)
- DAYTON Raised Indicator Light, Green, 120V (22NY50)
- DAYTON Raised Indicator Light, 12mm, 120V, Red (22NY93)
- DAYTON Pilot Light, 22mm, LED, White (30G216)
- DAYTON Raised Indicator Light, 12mm, 12V, Green (22NY86)
- DAYTON Pilot Light, LED, 120VAC/DC, 30mm, Chrome, RD (30G423)
- Dayton Switches