Shop All Indicator Lights
Dayton
Pilot Light, LED, 24VAC/DC, 30mm, Chrome, GR
Mfr # 30G408
Zoro # G5034172
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color Green
- Lamp Type LED
- Shape Round
- Terminal Connection Pressure Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G408
- Zoro # G5034172
- UPC # 190735247068
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 30 mm |
Overall Width | 1.73 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Overall Depth | 2.17 in |
Overall Height | 4.39 in |
Description
Pilot Light, Voltage 24V AC/DC, Color Green, Lamp Type LED, Shape Round, Terminal Connection Pressure Plate, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 24V AC/DC, Replacement Lamps N/A, Body Material Zinc Die Cast, NEMA Rating 13, 4, IP Rating IP65, Includes Lens and LED Lamp, Light Module, Standards CE, cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Lather Channel To Rod Hanger (4B15LS)
- HUBBELL Flanged Inlet, 15 A Amps, 250V AC, Panel Mount, Inlet Outlet, 6-15R, White (HBL5678C)
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" x 0.9" Insulated Female Slip Ons 20PK (60856)
- TY-RAP 14.2" L Extra Heavy Duty Cable Tie PK 50 (LS-7.9-360A)
- DAYTON Pilot Light, 22mm, LED, Red (30G218)
- DAYTON Lamp Module and Contact Block, 1NO/1NC (30G188)
- DAYTON Pilot Light, LED, 22mm, 24VAC/DC, RD, Cr (30G214)
- DAYTON Raised Indicator Light, 22mm, 240V, White (22NZ10)
- DAYTON Raised Indicator Light, 12mm, 24V, Green (22NY89)
- DAYTON Pilot Light, 22mm, LED, Yellow (30G219)
- ZORO SELECT Protrude Indicator Light, Green, 120VAC (24M162)
- Dayton Push Buttons & Indicators