Shop All Indicator Lights
Dayton
Pilot Light, LED, 24V, 30mm, Chrome, RD
Mfr # 30G382
Zoro # G4984883
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color Red
- Lamp Type LED
- Shape Round
- Terminal Connection Pressure Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 30G382
- Zoro # G4984883
- UPC # 190735246818
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Height | 3.46 in |
Overall Depth | 2.17 in |
Overall Width | 1.73 in |
Panel Cutout Diameter | 30 mm |
Description
Pilot Light, Voltage 24V AC/DC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Pressure Plate, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 24V AC/DC, Replacement Lamps N/A, Body Material Zinc Die Cast, NEMA Rating 13, 4, IP Rating IP65, Includes Lens and LED Lamp, Light Module, Standards CE, cULus
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Extension Ring, Ring Accessory, 2 Gang, Steel, Square Box (202)
- 3M 4 AWG Nylon Ring Terminal 3/8" Stud PK200 (MN4-38RK)
- ABB Disconnect Switch, Non-Fused, 6-A, 3-Poles (OT63F3)
- SCHNEIDER ELECTRIC Contact Block, Clear, SPDT, 30 mm (9001KA1G)
- DAYTON Raised Indicator Light, 22mm, 240V, White (22NZ10)
- DAYTON Pilot Light, LED, 120VAC, 30mm, Plastic, RD (30G396)
- DAYTON Pilot Light, 22mm, LED, Red (30G218)
- DAYTON Pilot Light, 22mm, LED, Red, Size: 22 mm (30G222)
- DAYTON Raised Indicator Light, Green, 120V (22NY50)
- DAYTON Raised Indicator Light, 12mm, 6V, Red (22NY84)
- SCHNEIDER ELECTRIC Pilot Light Head, Yellow, LED (ZB5AV053)
- Dayton Push Buttons & Indicators