Shop All Indicator Lights
Dayton
Pilot Light, LED, 24V, 30mm, Chrome, GR
Mfr # 30G383
Zoro # G5033384
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color Green
- Lamp Type LED
- Shape Round
- Terminal Connection Pressure Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G383
- Zoro # G5033384
- UPC # 190735246825
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Height | 3.46 in |
Overall Width | 1.73 in |
Overall Depth | 2.17 in |
Description
Pilot Light, Voltage 24V AC/DC, Color Green, Lamp Type LED, Shape Round, Terminal Connection Pressure Plate, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 24V AC/DC, Replacement Lamps N/A, Body Material Zinc Die Cast, NEMA Rating 13, 4, IP Rating IP65, Includes Lens and LED Lamp, Light Module, Standards CE, cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 5.5" L Miniature Cable Tie NAT PK 100 (TY524M)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 180VA, 0 Hz (ORI241215200)
- STARTECH.COM DisplayPort to VGA Video Adapter Converter, 1112118 (DP2VGA2)
- CANTEX Electrical Box Cover, 2 Gang, PVC, Blank (5133410B)
- DAYTON Pilot Light, LED, 24VAC/DC, 30mm, Chrome, GR (30G408)
- DAYTON Raised Indicator Light, Green, 120V (22NY61)
- DAYTON Pilot Light, 22mm, LED, Green (30G221)
- DAYTON Pilot Light, LED, 120VAC/DC, 30mm, Chrome, RD (30G398)
- DAYTON Lamp Module and Contact Block, 22mm, 1NC (30G172)
- DAYTON Raised Indicator Light, Amber, 120V (22NY63)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW061)
- Dayton Indicator Lights