Shop All Indicator Lights
Dayton
Pilot Light, LED, 24V, 30mm, Chrome, BL
Mfr # 30G384
Zoro # G4985802
product price: $40.65
/ea
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color Blue
- Lamp Type LED
- Shape Round
- Terminal Connection Pressure Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G384
- Zoro # G4985802
- UPC # 190735246832
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 30 mm |
Overall Depth | 2.17 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 3.46 in |
Overall Width | 1.73 in |
Panel Cutout Diameter | 30 mm |
Description
Pilot Light, Voltage 24V AC/DC, Color Blue, Lamp Type LED, Shape Round, Terminal Connection Pressure Plate, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 24V AC/DC, Replacement Lamps N/A, Body Material Zinc Die Cast, NEMA Rating 13, 4, IP Rating IP65, Includes Lens and LED Lamp, Light Module, Standards CE, cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 3 ft. L, Pre-Galvanzd Steel (FS-200SS PG 36.00)
- SILLITES Sillites SILSCRW 125 V Self Contained Receptacle; 15A - White (SILSCRW)
- ANCOR 8 AWG - 5/16" Nylon Ring Terminal - 25-Pack (210235)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 30A Amp Range (NO.663-R)
- DAYTON Flush Indicator Light, 8mm, 240V, Green (22NY80)
- DAYTON Raised Indicator Light, 12mm, 240V, Amber (22NY97)
- DAYTON Raised Indicator Light, Red, 24V (22NY42)
- DAYTON Raised Indicator Light, 22mm, 120V, Red (22NZ06)
- DAYTON Raised Indicator Light, Red, 120V (22NY60)
- DAYTON Pilot Light, LED, 120VAC, 30mm, Plastic, RD (30G396)
- DAYTON Pilot Light, LED, 24V, 30mm, Chrome, Amber (30G385)
- Dayton Switches