Shop All Indicator Lights
Dayton
Pilot Light, LED, 24V, 30mm, Chrome, Amber
Mfr # 30G385
Zoro # G5033856
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color Amber
- Lamp Type LED
- Shape Round
- Terminal Connection Pressure Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G385
- Zoro # G5033856
- UPC # 190735246849
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Overall Height | 3.46 in |
Overall Depth | 2.17 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1.73 in |
Description
Pilot Light, Voltage 24V AC/DC, Color Amber, Lamp Type LED, Shape Round, Terminal Connection Pressure Plate, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 24V AC/DC, Replacement Lamps N/A, Body Material Zinc Die Cast, NEMA Rating 13, 4, IP Rating IP65, Includes Lens and LED Lamp, Light Module, Standards CE, cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 2m, PVC (6386)
- SIGMA ELECTRIC Electrical Box Cover, Round, Stamped Steel, Blank (14241)
- KABLE KONTROL Raidian Connector, EZ (KK-8600002)
- WIEGMANN Polycarbonate Enclosure, 10 in H, 10 in W, 6 in D, NEAM 4X, Hinged (HW-P101006CHQR)
- DAYTON Pilot Light, LED, 120VAC, 30mm, Chrome, GR (30G418)
- DAYTON Raised Indicator Light, 12mm, 12V, Amber (22NY88)
- DAYTON PilotLight, LED, 120VAC/DC, 30mm, Chrome, Amb (30G402)
- DAYTON Pilot Light, LED, 22mm, 24VAC/DC, GR, Plastic (30G209)
- DAYTON Pilot Light, LED, 120VAC, 30mm, Plastic, GR (30G397)
- DAYTON Flush Indicator Light, Red, 12V (22NY41)
- ZORO SELECT Protrude Indicator Light, Yellow, 120VAC (24M125)
- Dayton Switches