Shop All Indicator Lights
Dayton
Pilot Light, LED, 22mm, 24VAC/DC, RD, Plastic
Mfr # 30G210
Zoro # G5013102
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color Red
- Lamp Type LED
- Shape Round
- Terminal Connection Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G210
- Zoro # G5013102
- UPC # 190735245118
- Country of Origin India
- Category Indicator Lights
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Details
Item | Pilot Light |
Voltage | 24V AC/DC |
Color | Red |
Lamp Type | LED |
Shape | Round |
Terminal Connection | Screw Clamp |
Lens Material | Plastic |
Lens Type | Smooth |
Lamp Module Type | Full Voltage |
Basic Material | Plastic |
Body Material | Plastic |
Standards | CE, CSA, IEC, UL Listed |
NEMA Rating | 1, 12, 13, 2, 3, 4, 4x |
Includes | Light Module |
Lens Color | Red |
Includes Lamp Module | Lamp Module Included |
Series | Dayton |
Voltage Rating - Maximum | 24 V AC/DC |
Includes Lens | Lens Included |
Includes Push-To-Test | No Push-To-Test Included |
NEMA Enclosure Rating | 1, 12, 13, 2, 3, 4, 4X |
Description
Pilot Light, Voltage 24V AC/DC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Plastic, 22 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type Smooth, Body Material Plastic, NEMA Rating 1, 12, 13, 2, 3, 4, 4x, Includes Light Module, Standards CE, CSA, IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN CC Class, ATQR Series, Time-Delay, 9A, 600V AC, Non-Indicating (ATQR9)
- TRIPP LITE UPS System, 350VA, 6 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (ECO350UPS)
- REMKE Cord Grip, Nylon, 1/2", .312-.375 (RSP-106)
- WESTEK Foot Control Dimmer (6089B)
- DAYTON Raised Indicator Light, 12mm, 12V, Amber (22NY88)
- DAYTON Flush Indicator Light, 8mm, 120V, Red (22NY78)
- DAYTON Flush Indicator Light, Green, 120V (22NY52)
- DAYTON PilotLight, LED, 120VAC/DC, 30mm, Chrome, Amb (30G402)
- DAYTON Raised Indicator Light, 22mm, 24V Green (22NY98)
- DAYTON Raised Indicator Light, Green, 120V (22NY61)
- EATON Pilot Light Complete Unit, LED, Amber (HT8HFAF3)
- Dayton Push Buttons & Indicators