Shop All Indicator Lights
Dayton
Pilot Light, LED, 22mm, 24VAC/DC, RD, Cr
Mfr # 30G214
Zoro # G4984874
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color Red
- Lamp Type LED
- Shape Round
- Terminal Connection Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G214
- Zoro # G4984874
- UPC # 190735245156
- Country of Origin India
- Category Indicator Lights
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Details
Item | Pilot Light |
Voltage | 24V AC/DC |
Color | Red |
Lamp Type | LED |
Shape | Round |
Terminal Connection | Screw Clamp |
Lens Material | Plastic |
Lens Type | Smooth |
Lamp Module Type | Full Voltage |
Basic Material | Metal |
Body Material | Metal |
NEMA Rating | 1, 12, 13, 2, 3, 4, 4x |
Standards | CE, CSA, IEC, UL Listed |
Includes | Light Module |
Includes Push-To-Test | No Push-To-Test Included |
Series | Dayton |
Includes Lens | Lens Included |
NEMA Enclosure Rating | 1, 12, 13, 2, 3, 4, 4X |
Includes Lamp Module | Lamp Module Included |
Body Finish | Chrome Plated |
Lens Color | Red |
Voltage Rating - Maximum | 24 V AC/DC |
Description
Pilot Light, Voltage 24V AC/DC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Plastic, 22 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Smooth, Body Material Metal, NEMA Rating 1, 12, 13, 2, 3, 4, 4x, Includes Light Module, Standards CE, CSA, IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEL CITY DIV OF ACTUANT Del City 200409 Stainless Steel Loom Clamp, 1/2" Width, 1/4" Diameter, 10 per package (200409)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 1 Gang, Die-Cast Metal (14250WH)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, Ivory (P2262I)
- RACO Electrical Box Cover, Round, Brass, Single Receptical (6280)
- DAYTON Raised Indicator Light, 12mm, 240V, Amber (22NY97)
- DAYTON Raised Indicator Light, Amber, 24V (22NY46)
- DAYTON Raised Indicator Light, Green, 240V (22NY65)
- DAYTON PilotLight, LED, 24VAC/DC, 30mm, Plastic, RD (30G411)
- DAYTON Raised Indicator Light, 22mm, 24V, Blue (22NZ02)
- DAYTON Raised Indicator Light, Red, 120V (22NY47)
- DAYTON Miniature Indicator Light, Amber, 120V (22NY59)
- Dayton Push Buttons & Indicators