Shop All Indicator Lights
Dayton
Pilot Light, LED, 22mm, 24VAC/DC, GR, Plastic
Mfr # 30G209
Zoro # G4985897
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color Green
- Lamp Type LED
- Shape Round
- Terminal Connection Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G209
- Zoro # G4985897
- UPC # 190735245101
- Country of Origin India
- Category Indicator Lights
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Details
Item | Pilot Light |
Voltage | 24V AC/DC |
Color | Green |
Lamp Type | LED |
Shape | Round |
Terminal Connection | Screw Clamp |
Lens Material | Plastic |
Lens Type | Smooth |
Lamp Module Type | Full Voltage |
Basic Material | Plastic |
NEMA Rating | 1, 12, 13, 2, 3, 4, 4x |
Includes | Light Module |
Standards | CE, CSA, IEC, UL Listed |
Body Material | Plastic |
Includes Lamp Module | Lamp Module Included |
Series | Dayton |
Includes Push-To-Test | No Push-To-Test Included |
Lens Color | Green |
Includes Lens | Lens Included |
NEMA Enclosure Rating | 1, 12, 13, 2, 3, 4, 4X |
Voltage Rating - Maximum | 24 V AC/DC |
Description
Pilot Light, Voltage 24V AC/DC, Color Green, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Plastic, 22 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type Smooth, Body Material Plastic, NEMA Rating 1, 12, 13, 2, 3, 4, 4x, Includes Light Module, Standards CE, CSA, IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2300)
- LEVITON 20A Single Receptacle 125Vac 5-20R Iv (5361-I)
- TYCON SYSTEMS Solar Mt, 1x 5-10W Panel, Side of Pole (TPSM-5-10-SP)
- BURNDY Mechancl Conn, Trmnl, 350 kcmil to 1/0 AWG (KLU300)
- DAYTON Flush Indicator Light, Red, 120V (22NY49)
- DAYTON Pilot Light, LED, 24V, 30mm, Chrome, RD (30G382)
- DAYTON Pilot Light, 22mm, LED, Red, Size: 22 mm (30G222)
- DAYTON Raised Indicator Light, Red, 120V (22NY60)
- DAYTON Raised Indicator Light, Green, 240V (22NY56)
- DAYTON Raised Indicator Light, 22mm, 24V, Blue (22NZ02)
- ZORO SELECT Round Indicator Light, Yellow, 120VAC (24M152)
- Dayton Push Buttons & Indicators