Shop All Indicator Lights
Dayton
Pilot Light, LED, 120VAC/DC, 30mm, Chrome, RD
Mfr # 30G423
Zoro # G4984752
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Red
- Lamp Type LED
- Shape Round
- Terminal Connection Pressure Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G423
- Zoro # G4984752
- UPC # 190735247211
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1.73 in |
Overall Height | 4.39 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 2.17 in |
Description
Pilot Light, Voltage 120V AC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Pressure Plate, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 120V AC, Replacement Lamps N/A, Body Material Zinc Die Cast, NEMA Rating 13, 4, IP Rating IP65, Includes Lens and LED Lamp, Light Module, Standards CE, cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, HOM, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (HOM48L125GC)
- EATON Flush Push Button, Black, Non-Illum, 22mm (M22-D-S)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2578SW000X)
- HUBBELL PREMISE WIRING Panel, Adapter, Blank (FSPB)
- DAYTON Flush Indicator Light, Green, 120V (22NY52)
- DAYTON Raised Indicator Light, Amber, 120V (22NY53)
- DAYTON Flush Indicator Light, 8mm, 6V, Green (22NY68)
- DAYTON Pilot Light, LED, 120VAC, 30mm, Plastic, RD (30G396)
- DAYTON Pilot Light, 22mm, LED, Yellow (30G219)
- DAYTON Pilot Light, LED, 120VAC, 30mm, Chrome, RD (30G417)
- EATON KeyedSelectorSwitch, Black, 3Pos, 22mm (M22-WRS3)
- Dayton Switches