Shop All Indicator Lights
Dayton
Pilot Light, LED, 120VAC/DC, 30mm, Chrome, RD
Mfr # 30G398
Zoro # G4984691
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Red
- Lamp Type LED
- Shape Round
- Terminal Connection Pressure Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 30G398
- Zoro # G4984691
- UPC # 190735246979
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 30 mm |
Overall Depth | 2.17 in |
Overall Width | 1.73 in |
Overall Height | 3.46 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Description
Pilot Light, Voltage 120V AC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Pressure Plate, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 120V AC, Replacement Lamps N/A, Body Material Zinc Die Cast, NEMA Rating 13, 4, IP Rating IP65, Includes Lens and LED Lamp, Light Module, Standards CE, cULus
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX End Ferrules, 16 AWG (1.5mm2) Wi, PK200 (97 99 333)
- HUBBELL Receptacle, Duplex, 5-20R, 6-20R, 125/250V (HBL5492I)
- OMRON General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (MKS2PIDC24)
- MIDWEST FASTENER Black Plastic Fan Rotary Switches 2PK (65223)
- DAYTON Raised Indicator Light, 22mm, 120V, Amber (22NZ08)
- DAYTON Raised Indicator Light, Red, 240V (22NY64)
- DAYTON Raised Indicator Light, Amber, 120V (22NY53)
- DAYTON Pilot Light, LED, 22mm, 24VAC/DC, YL, Plastic (30G211)
- DAYTON Flush Indicator Light, Amber, 120V (22NY54)
- DAYTON Pilot Light, 22mm, LED, Green (30G217)
- ZORO SELECT Flat Indicator Light, White, 24VDC (24M172)
- Dayton Push Buttons & Indicators