Shop All Indicator Lights
Dayton
Pilot Light, LED, 120VAC/DC, 30mm, Chrome, BL
Mfr # 30G401
Zoro # G4984707
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Blue
- Lamp Type LED
- Shape Round
- Terminal Connection Pressure Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G401
- Zoro # G4984707
- UPC # 190735246993
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 30 mm |
Overall Depth | 2.17 in |
Overall Height | 3.46 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1.73 in |
Description
Pilot Light, Voltage 120V AC, Color Blue, Lamp Type LED, Shape Round, Terminal Connection Pressure Plate, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 120V AC, Replacement Lamps N/A, Body Material Zinc Die Cast, NEMA Rating 13, 4, IP Rating IP65, Includes Lens and LED Lamp, Light Module, Standards CE, cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE Rip-Tie RipWrap 131 Piece Roll Black 1/2 (G-P8-131-BK)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Mal Iron, 1-1/4In (PLG-125)
- DAYTON Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action (12T082)
- EATON Circuit Breaker, FAZ Series 4A, 1 Pole, 277/480V AC, D Curve (FAZ-D4/1-SP)
- DAYTON Raised Indicator Light, Red, 24V (22NY42)
- DAYTON Lamp Module and Contact Block, 22mm, 1NC (30G172)
- DAYTON Pilot Light, LED, 120VAC, 30mm, Plastic, GR (30G397)
- DAYTON Flush Indicator Light, 8mm, 24V, Green (22NY74)
- DAYTON Pilot Light, LED, 120VAC, 30mm, Chrome, RD (30G417)
- DAYTON Raised Indicator Light, 22mm, 240V, White (22NZ10)
- SCHNEIDER ELECTRIC Pilot Light, LED, 24V, 30mm, Chrome, GR (9001KP35LGG9)
- Dayton Push Buttons & Indicators