Shop All Indicator Lights
Dayton
Pilot Light, LED, 120VAC, 30mm, Chrome, RD
Mfr # 30G417
Zoro # G4986895
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Red
- Lamp Type LED
- Shape Round
- Terminal Connection Pressure Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G417
- Zoro # G4986895
- UPC # 190735247150
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1.73 in |
Overall Height | 4.39 in |
Overall Depth | 2.17 in |
Panel Cutout Diameter | 30 mm |
Description
Pilot Light, Voltage 120V AC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Pressure Plate, Lens Material Plastic, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 6V AC/DC, Replacement Lamps N/A, Body Material Zinc Die Cast, NEMA Rating 13, 4, IP Rating IP65, Includes Lens and LED Lamp, Light Module, Standards CE, cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Qo Ground Bar Kit, Amps AC: 100 (PK9GTA)
- LEVITON 30 Amps Ac 600Vac Manual Motor Switch (MS302-DS)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-150-UV-RD)
- CANTEX Coupling, 1-1/4 In Conduit, PVC (6141626)
- DAYTON Raised Indicator Light, 22mm, 240V, Amber (22NZ13)
- DAYTON Raised Indicator Light, 12mm, 120V, Red (22NY93)
- DAYTON Pilot Light, 22mm, LED, Green (30G221)
- DAYTON Flush Indicator Light, 8mm, 120V, Green (22NY77)
- DAYTON Lamp Module and Contact Block, 1NO/1NC (30G185)
- DAYTON Raised Indicator Light, Yellow, 120V (22NY62)
- SIEMENS Pilot Light Complete, Incand, 120V, 30mm, RD (52PL4G2)
- Dayton Switches