Shop All Indicator Lights
Dayton
Pilot Light, 22mm, LED, Yellow
Mfr # 30G219
Zoro # G4985924
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Yellow
- Lamp Type LED
- Shape Round
- Terminal Connection Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G219
- Zoro # G4985924
- UPC # 190735245200
- Country of Origin India
- Category Indicator Lights
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Details
Item | Pilot Light |
Voltage | 120V AC |
Color | Yellow |
Lamp Type | LED |
Shape | Round |
Terminal Connection | Screw Clamp |
Lens Material | Plastic |
Lens Type | Smooth |
Lamp Module Type | Full Voltage |
Basic Material | Plastic |
Includes | Light Module |
NEMA Rating | 1, 12, 13, 2, 3, 4, 4x |
Body Material | Plastic |
Standards | CE, CSA, IEC, UL Listed |
Series | Dayton |
Includes Push-To-Test | No Push-To-Test Included |
Lens Color | Yellow |
Includes Lamp Module | Lamp Module Included |
NEMA Enclosure Rating | 1, 12, 13, 2, 3, 4, 4X |
Voltage Rating - Maximum | 120 V AC |
Includes Lens | Lens Included |
Description
Pilot Light, Voltage 120V AC, Color Yellow, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Plastic, 22 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type Smooth, Body Material Plastic, NEMA Rating 1, 12, 13, 2, 3, 4, 4x, Includes Light Module, Standards CE, CSA, IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING 1-Gang Medium Size Duplex Wall Plate - White (PJ8W)
- ZORO SELECT Locking Connector Black/White Nylon 15A L6-15R (70615NC)
- SQUARE D Starter 600Vac 45Amp Nema +Options, Not Rated NEMA Rating, 220/240V AC, 2 Poles (8536SDO6V03)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 80A, Fast-Acting, 500V AC, Bolt-On (FWH-80A)
- DAYTON Pilot Light, LED, 120VAC/DC, 30mm, Chrome, RD (30G423)
- DAYTON Pilot Light, LED, 24VAC/DC, 30mm, Chrome, GR (30G408)
- DAYTON Flush Indicator Light, Red, 24V (22NY44)
- DAYTON Pilot Light, LED, 120VAC/DC, 30mm, Chrome, BL (30G401)
- DAYTON Raised Indicator Light, Red, 120V (22NY48)
- DAYTON Pilot Light, 22mm, LED, Red (30G218)
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, LED (XB5AVG3)
- Dayton Indicator Lights