Shop All Indicator Lights
Dayton
Pilot Light, 22mm, LED, White
Mfr # 30G216
Zoro # G5022026
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color White
- Lamp Type LED
- Shape Round
- Terminal Connection Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G216
- Zoro # G5022026
- UPC # 190735245170
- Country of Origin India
- Category Indicator Lights
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Details
Item | Pilot Light |
Voltage | 120V AC |
Color | White |
Lamp Type | LED |
Shape | Round |
Terminal Connection | Screw Clamp |
Lens Material | Plastic |
Lens Type | Smooth |
Lamp Module Type | Full Voltage |
Basic Material | Plastic |
Includes | Light Module |
Standards | CE, CSA, IEC, UL Listed |
NEMA Rating | 1, 12, 13, 2, 3, 4, 4x |
Body Material | Plastic |
Lens Color | White |
Voltage Rating - Maximum | 120 V AC |
Series | Dayton |
Includes Lamp Module | Lamp Module Included |
Includes Push-To-Test | No Push-To-Test Included |
NEMA Enclosure Rating | 1, 12, 13, 2, 3, 4, 4X |
Includes Lens | Lens Included |
Description
Pilot Light, Voltage 120V AC, Color White, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Plastic, 22 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type Smooth, Body Material Plastic, NEMA Rating 1, 12, 13, 2, 3, 4, 4x, Includes Light Module, Standards CE, CSA, IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Angled Receptacle, Blk, Male, 3R, 4X, 12K (16R29-UE)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 1, Screw On (ASE12X10X4)
- LEVITON Toggle Switch Gy Sw Tgl Sp 20A120/277Vac (1221-2GY)
- NVENT HOFFMAN Closure Plate, 6.00x6.00, SS Type 304 (F66WPSS)
- DAYTON Flush Indicator Light, 8mm, 24V, Green (22NY74)
- DAYTON PilotLight, LED, 120VAC/DC, 30mm, Plastic, GR (30G404)
- DAYTON Raised Indicator Light, Red, 120V (22NY60)
- DAYTON Lamp Module and Contact Block, 22mm, 2NO (30G168)
- DAYTON Pilot Light, LED, 22mm, 24VAC/DC, YL, Plastic (30G211)
- DAYTON Raised Indicator Light, 22mm, 120V Green (22NZ04)
- ZORO SELECT Protrude Indicator Light, Yellow, 120VAC (24M125)
- Dayton Push Buttons & Indicators