Shop All Indicator Lights
Dayton
Pilot Light, 22mm, LED, Red
Mfr # 30G218
Zoro # G4985915
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Red
- Lamp Type LED
- Shape Round
- Terminal Connection Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G218
- Zoro # G4985915
- UPC # 190735245194
- Country of Origin India
- Category Indicator Lights
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Details
Item | Pilot Light |
Voltage | 120V AC |
Color | Red |
Lamp Type | LED |
Shape | Round |
Terminal Connection | Screw Clamp |
Lens Material | Plastic |
Lens Type | Smooth |
Lamp Module Type | Full Voltage |
Basic Material | Plastic |
Includes | Light Module |
Standards | CE, CSA, IEC, UL Listed |
Body Material | Plastic |
NEMA Rating | 1, 12, 13, 2, 3, 4, 4x |
Includes Lamp Module | Lamp Module Included |
NEMA Enclosure Rating | 1, 12, 13, 2, 3, 4, 4X |
Lens Color | Red |
Series | Dayton |
Includes Push-To-Test | No Push-To-Test Included |
Voltage Rating - Maximum | 120 V AC |
Includes Lens | Lens Included |
Description
Pilot Light, Voltage 120V AC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Plastic, 22 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type Smooth, Body Material Plastic, NEMA Rating 1, 12, 13, 2, 3, 4, 4x, Includes Light Module, Standards CE, CSA, IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONNTEK Conntek 60201, 15 to 20-Amp Straight Blade Connector with NEMA 5-15/20R Female End, 2 Pole-3 Wire (60201)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BA432)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 2PST, 60 A, NEMA 1 (HF222N)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, .406" Opening, Box Mount, Ivory (P11I)
- DAYTON Pilot Light, LED, 120VAC, 30mm, Plastic, GR (30G397)
- DAYTON Raised Indicator Light, 12mm, 240V, Amber (22NY97)
- DAYTON Raised Indicator Light, Green, 240V (22NY56)
- DAYTON Raised Indicator Light, 12mm, 24V, Green (22NY89)
- DAYTON Flush Indicator Light, Red, 12V (22NY41)
- DAYTON Pilot Light, LED, 120VAC/DC, 30mm, Chrome, GR (30G424)
- ZORO SELECT Protrude Indicator Light, Red, 24VDC (24M029)
- Dayton Switches