Shop All Pillow Block Bearings
Dayton
1F622 UHMW-PE Pillow Block Bearing, Solid Rigid
Mfr # 1F622
Zoro # G2944496
product price: $75.55
/ea
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Sleeve
- Bore Dia. 5/8 in
- Shaft Locking Type None
- Bearing Housing Material Type UHMW-PE
- Bearing Insert Material UHMW Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1F622
- Zoro # G2944496
- UPC # 044861016886
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 5/8 in |
Dimension G | 1 1/2 in |
Dimension L | 1 1/2 in |
Dimension A | 1 3/16 in |
Dimension B | 2 3/16 in |
Dimension D | 4 3/4 in |
Bolt Size | 7/16 in |
Overall Width | 1.5 in |
Overall Length | 4.75 in |
Overall Height | 2.187 in |
Dimension E | 3 3/8 in |
Dimension H | 5/8 in |
Dimension J | 7/16 in |
Dimension C | 4 3/4 in |
Dimension F | 5/8 in |
Bore Diameter | 5/8 in |
Bore Diameter Tolerance | -0.000/+0.003 in |
Center Height | 1 7/16 in |
Mount Hole Center-to-Center Length | 3 3/8 in |
Base Height | 0.75 in |
Mount Hole Size | 7/16 in |
Description
Pillow Block Bearing, Base Height 0.75 in, Bearing Insert Material UHMW Polyethylene, Bearing Insert Type Sleeve, Bore Diameter 5/8 in, Center Height 1 7/16 in, Housing Material UHMW Polyethylene, Maximum Speed 5,000 RPM, Maximum Temperature 180 Degrees F, Minimum Temperature -60 Degrees F, Mount Hole Center-to-Center Length 3 3/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.187 in, Overall Length 4.75 in, Overall Width 1.5 in, Self Lubricating Bearing Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET-LUBE Plug Valve Sealant, EZY-TURN(R) #5, 10 lb (93522)
- SMC Tube Reel, for 4mm, 6mm Tube Size (TBR-1)
- MAXIM HPU, Single Acting, 1.3 GPM, 8 qt., Poly (253207)
- FOSTER Industrial Interchange, Sckt, Brass, 1/4" (3003GB)
- DAYTON Pillow Block Bearing, Ball, 1-1/4" Bore (3FDA2)
- DAYTON 2X405 Pillow Block Bearing (2X405)
- DAYTON Pillow Block Bearing, Ball, 1-1/2" Bore (3FDC6)
- DAYTON Pillow Block Bearing, Ball, 5/8" Bore (3FDD5)
- DAYTON Pillow Block Bearing, Ball, 5/8" Bore (3FCT1)
- DAYTON Pillow Block Bearing, Ball, 1-15/16" Bore (3FCR6)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UCP-1.11/16M)
- Dayton Pillow Block Bearings