Shop All Pillow Block Bearings
Dayton
Pillow Block Bearing, Sleeve, 3/4" Bore
Mfr # 1F620
Zoro # G2727785
product price: $66.85
/ea
$66.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Sleeve
- Bore Dia. 3/4 in
- Shaft Locking Type None
- Bearing Housing Material Type UHMW-PE
- Bearing Insert Material UHMW Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1F620
- Zoro # G2727785
- UPC # 044861017005
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 3/4 in |
Dimension G | 1 1/2 in |
Overall Height | 2.5 in |
Dimension C | 5 1/4 in |
Overall Width | 1.5 in |
Dimension A | 1 5/16 in |
Dimension J | 7/16 in |
Bolt Size | 7/16 in |
Dimension B | 2 1/2 in |
Dimension D | 5 1/4 in |
Dimension F | 5/8 in |
Dimension H | 5/8 in |
Dimension L | 1 1/2 in |
Dimension E | 3 3/4 in |
Overall Length | 5.25 in |
Base Height | 0.75 in |
Bore Diameter | 3/4 in |
Center Height | 1 7/16 in |
Bore Diameter Tolerance | -0.000/+0.003 in |
Mount Hole Center-to-Center Length | 3.75 in |
Mount Hole Size | 7/16 in |
Description
Pillow Block Bearing, Base Height 0.75 in, Bearing Insert Material UHMW Polyethylene, Bearing Insert Type Sleeve, Bore Diameter 3/4 in, Center Height 1 7/16 in, Housing Material UHMW Polyethylene, Maximum Speed 4,500 RPM, Maximum Temperature 180 Degrees F, Minimum Temperature -60 Degrees F, Mount Hole Center-to-Center Length 3.75 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.5 in, Overall Length 5.25 in, Overall Width 1.5 in, Self Lubricating Bearing Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Square D Pumptrol FHG12J52XBP FHG Air Compressor Pressure Switch (FHG12J52XBP)
- LINCOLN Accessory Kit, For Use with 6Y888 (58000)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 3/8-18, 1/4-18, Strt Swl (2045-6-4S)
- NSK NSK 6005N, 6000 Series Single Row Deep Groove Ball Bearing (6005N)
- DAYTON Pillow Block Bearing, Ball, 3/4" Bore (3FCP2)
- DAYTON Pillow Block Bearing, Ball, 5/8" Bore (3CUR2)
- DAYTON Pillow Block Bearing, Ball, 5/8" Bore (3FCP1)
- DAYTON Pillow Block Bearing, Ball, 1-15/16" Bore (3FCR6)
- DAYTON Pillow Block Bearing, Ball, 1-3/16" Bore (3FDD8)
- DAYTON Pillow Block Bearing, Ball, 1-5/8" Bore (3FCR3)
- DODGE Setscrew Ball Bearings, SC/SCU Pillow Block, P2B-SC-110 (123815 P2B SC 110)
- Dayton Pillow Block & Flange Bearings