Shop All Pillow Block Bearings
Dayton
Pillow Block Bearing, Ball, 5/8" Bore
Mfr # 3FDD5
Zoro # G2355866
original price:
$71.37
7% off
new price: $65.85
/ea
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 5/8 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FDD5
- Zoro # G2355866
- UPC # 190735283448
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 5/8 in |
Dimension G | 1 1/2 in |
Dimension A | 1 3/16 in |
Dimension B | 2 31/64 in |
Overall Height | 2.484 in |
Dimension D | 3 3/4 in |
Bolt Size | 3/8 in |
Dimension C | 5 in |
Dimension E | 4 19/32 in |
Overall Width | 1.5 in |
Overall Length | 5 in |
Bore Diameter | 5/8 in |
Mount Hole Center-to-Center Length | 3.75 in |
Center Height | 1 3/16 in |
Mounting Bolt Size | 3/8 in |
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height 1 3/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 3.75 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.484 in, Overall Length 5 in, Overall Width 1.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Radial Bearing, Double Seal, 10mm Bore (1ZGG9)
- CAMOZZI #6900 04-00, Plug #Nylon, 1/4" OD (6900 04-00)
- BESTORQ Banded Cogged Belt, 30 in Outside Length, 3/8 in Top Width, 3 Ribs (3/3VX300)
- DYNABRADE Drive Wheel (15336)
- DAYTON Pillow Block Bearing, Ball, 2-3/16" Bore (3FCR7)
- DAYTON Pillow Block Bearing, Ball, 1-1/8" Bore (3FCP5)
- DAYTON 2X899 Pillow Block Bearing (2X899)
- DAYTON 2X900 Pillow Block Bearing (2X900)
- DAYTON Pillow Block Bearing, Ball, 5/8" Bore (3CUR2)
- DAYTON 2X405 Pillow Block Bearing (2X405)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (UCPX-1.7/16M)
- Dayton Pillow Block & Flange Bearings