Shop All Pillow Block Bearings
Dayton
Pillow Block Bearing, Ball, 5/8" Bore
Mfr # 3FDA3
Zoro # G1608512
original price:
$30.08
7% off
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 3FDA3
- Zoro # G1608512
- UPC # 190735283240
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 5/8 in |
Overall Length | 5 in |
Dimension G | 1 1/2 in |
Dimension A | 1 5/16 in |
Dimension C | 5 in |
Overall Width | 1.5 in |
Dimension B | 2 12/25 in |
Dimension E | 3 57/64 in |
Bolt Size | 3/8 in |
Overall Height | 2.484 in |
Dimension D | 3 3/4 in |
Center Height | 1 5/16 in |
Mount Hole Center-to-Center Length | 3.75 in |
Bore Diameter | 5/8 in |
Mounting Bolt Size | 3/8 in |
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height 1 5/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 3.75 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.484 in, Overall Length 5 in, Overall Width 1.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-3/4-XBC)
- GOODMAN 10759415Sp 3/4 Hp Blower Motor (10759415SP)
- CONTINENTAL CONTITECH B105 Wrapped V-Belt, 108" Outside Length, 21/32" Top Width, 1 Ribs (B105)
- MAIN FILTER PARKER 938778Q Replacement/Interchange Hydraulic Filter (MF0058764)
- DAYTON Pillow Block Bearing, Ball, 3/4" Bore (3FDA4)
- DAYTON Pillow Block Bearing, Ball, 2-3/16" Bore (3FCU5)
- DAYTON Pillow Block Bearing, Sleeve, 5/8" Bore (2X529)
- DAYTON Pillow Block Bearing, Ball, 1-1/4" Bore (3FDA2)
- DAYTON Pillow Block Bearing, Ball, 3/4" Bore (2X899)
- DAYTON Pillow Block Bearing, Ball, 1/2" Bore (2X403)
- DODGE Setscrew Ball Bearings, SC Normal Duty Pillow Block, 2-Bolt Base P2B-SC-207 (123217 P2B SC 207)
- Dayton Pillow Block Bearings