Shop All Pillow Block Bearings
Dayton
Pillow Block Bearing, Ball, 5/8" Bore
Mfr # 3FCT1
Zoro # G1548267
original price:
$31.25
7% off
new price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FCT1
- Zoro # G1548267
- UPC # 190735282595
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 5/8 in |
Overall Width | 1.75 in |
Bolt Size | 3/8 in |
Dimension C | 5 in |
Overall Height | 2.531 in |
Dimension D | 3 3/4 in |
Dimension G | 1 23/32 in |
Dimension A | 1 1/4 in |
Dimension E | 7/16 in |
Overall Length | 5 in |
Dimension B | 2 17/32 in |
Mount Hole Center-to-Center Length | 3.75 in |
Center Height | 1.25 in |
Mounting Bolt Size | 3/8 in |
Bore Diameter | 5/8 in |
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height 1.25 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 3.75 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.531 in, Overall Length 5 in, Overall Width 1.75 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENTEQ PWM Control, Fits Brand EverGreen (88020ECM)
- SOLBERG Silencer, 1 MNPT Out, 42 Max CFM (SLCRT100)
- DAYTON B51 V-Belt, 54" Outside Length, 21/32" Top Width, 1 Ribs (3X638)
- ENERPAC RD96, 9 ton Capacity, 6.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD96)
- DAYTON Pillow Block Bearing, Ball, 3/4" Bore (3FCT2)
- DAYTON Pillow Block Bearing, Ball, 1-7/16" Bore (3FDA6)
- DAYTON Pillow Block Bearing, Ball, 1" Bore (3FCP4)
- DAYTON Pillow Block Bearing, Ball, 1-3/4" Bore (3FDC8)
- DAYTON Pillow Block Bearing, Ball, 1-1/4" Bore (3FDA2)
- DAYTON 4X723 Pillow Block Bearing (4X723)
- NTN Mounted Unit Cast Iron (UCP210-200)
- Dayton Pillow Block & Flange Bearings