Shop All Pillow Block Bearings
Dayton
Pillow Block Bearing, Ball, 3/4" Bore
Mfr # 3FGA3
Zoro # G2173911
original price:
$39.49
5% off
new price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 3/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FGA3
- Zoro # G2173911
- UPC # 190735283639
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 3/4 in |
Bolt Size | 7/16 in |
Dimension A | 1 5/16 in |
Dimension E | 1/2 in |
Overall Width | 1.5 in |
Dimension C | 5 in |
Dimension B | 2 31/64 in |
Overall Length | 5 in |
Dimension D | 3 3/4 in |
Dimension G | 1 1/2 in |
Overall Height | 2.484 in |
Bore Diameter | 3/4 in |
Mounting Bolt Size | 7/16 in |
Mount Hole Center-to-Center Length | 3.75 in |
Center Height | 1 5/16 in |
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 5/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 3.75 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.484 in, Overall Length 5 in, Overall Width 1.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Portable Compressor, 120/240V, 20 gal. (DXCMPA1982054)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 7.35 inch OD (5B70SF)
- DDS Shaft Seal, 55 x 100 x 10 mm., Nitrile Rubber (5510010TC)
- DDS Shaft Seal, 22 x 30 x 4 mm., VC, Nitrile Rubber (22304VC)
- DAYTON Pillow Block Bearing, Ball, 3/4" Bore (3FDD6)
- DAYTON 2X900 Pillow Block Bearing (2X900)
- DAYTON 1F626 Pillow Block Bearing (1F626)
- DAYTON Pillow Block Bearing, Ball, 3/4" Bore (3FCP2)
- DAYTON Pillow Block Bearing, Ball, 1" Bore (3FCT3)
- DAYTON 2X899 Pillow Block Bearing (2X899)
- DAYTON Pillow Block Bearing, Ball, 1-3/16" Bore (3FCP6)
- Dayton Pillow Block & Flange Bearings