Shop All Pillow Block Bearings
Dayton
Pillow Block Bearing, Ball, 3/4" Bore
Mfr # 3FCT2
Zoro # G1648604
original price:
$37.49
13% off
new price: $32.35
/ea
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 3 3/4 in
Product Information
- Brand Dayton
- MFR # 3FCT2
- Zoro # G1648604
- UPC # 190735282601
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 3/4 in |
Dimension A | 1 1/4 in |
Overall Length | 5 in |
Overall Width | 1.75 in |
Dimension G | 1 23/32 in |
Bolt Size | 3/8 in |
Dimension D | 3 3/4 in |
Dimension E | 7/16 in |
Dimension C | 5 in |
Overall Height | 2.531 in |
Dimension B | 2 17/32 in |
Center Height | 1.25 in |
Mounting Bolt Size | 3/8 in |
Mount Hole Center-to-Center Length | 3.75 in |
Bore Diameter | 3/4 in |
Details
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1.25 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 3.75 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.531 in, Overall Length 5 in, Overall Width 1.75 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBISHI Servo Motor HGKR13 (HG-KR13)
- SPRAYON Urethane/Styrene Mold Release, 16 oz. (S00315000)
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 1/2 In, SS (C-050-S)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1002A06HB, Return Line, 5 micron, Outside-In (MF0062294)
- DAYTON Pillow Block Bearing, Ball, 5/8" Bore (3FCT1)
- DAYTON Pillow Block Bearing, Ball, 3/4" Bore (2X405)
- DAYTON Pillow Block Bearing, Ball, 1-7/16" Bore (3FDC5)
- DAYTON Pillow Block Bearing, Ball, 1" Bore (3FCP4)
- DAYTON Pillow Block Bearing, Ball, 1-1/4" Bore (3FCP8)
- DAYTON Pillow Block Bearing, Ball, 1-3/4" Bore (3FCU2)
- DODGE Setscrew Ball Bearings, SCB Pillow Block, P2B-SCB-107 (123868 1-7/16 PB 2BT)
- Dayton Pillow Block & Flange Bearings