Shop All Pillow Block Bearings
Dayton
Pillow Block Bearing, Ball, 3/4" Bore
Mfr # 3FCP2
Zoro # G0287847
original price:
$40.40
5% off
new price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 3/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FCP2
- Zoro # G0287847
- UPC # 190735282427
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 3/4 in |
Dimension C | 5 in |
Overall Height | 2.484 in |
Dimension B | 2 31/64 in |
Overall Length | 5 in |
Dimension G | 1 1/2 in |
Dimension D | 3 3/4 in |
Dimension E | 1/2 in |
Overall Width | 1.5 in |
Bolt Size | 3/8 in |
Dimension A | 1 5/16 in |
Center Height | 1 5/16 in |
Mounting Bolt Size | 3/8 in |
Bore Diameter | 3/4 in |
Mount Hole Center-to-Center Length | 3.75 in |
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 5/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 3.75 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.484 in, Overall Length 5 in, Overall Width 1.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Filter/Regulator, 9.96 In. H, 3.15 In. W (P39333-110)
- SMC Bulkhead Union, 6mm, TubexTube (KQ2E06-00A)
- DAYTON Gearbelt, L, 80 Teeth, Length 30.0 In (1DHL4)
- PARKER Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting (1.50DSR04.00)
- DAYTON Pillow Block Bearing, Ball, 7/8" Bore (3FCP3)
- DAYTON Pillow Block Bearing, Ball, 3/4" Bore (2X899)
- DAYTON Pillow Block Bearing, Ball, 5/8" Bore (3FDD5)
- DAYTON Pillow Block Bearing, Ball, 1-5/8" Bore (3FCR3)
- DAYTON Pillow Block Bearing, Ball, 1-1/4" Bore (3FCT6)
- DAYTON Pillow Block Bearing, Ball, 1-3/4" Bore (3FDC8)
- TRITAN Pillow Block Bearing, Ball, 5/8" Bore (UCP202-10 (47MM))
- Dayton Pillow Block Bearings