Shop All Pillow Block Bearings
Dayton
Pillow Block Bearing, Ball, 2" Bore
Mfr # 3FCR8
Zoro # G1690981
original price:
$127.15
18% off
new price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 6 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FCR8
- Zoro # G1690981
- UPC # 190735282571
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2 in |
Dimension C | 8 5/8 in |
Dimension D | 6 23/32 in |
Dimension E | 25/32 in |
Bolt Size | 5/8 in |
Dimension B | 4 29/32 in |
Dimension G | 2 3/8 in |
Overall Height | 4.875 in |
Overall Width | 2.375 in |
Overall Length | 8.625 in |
Dimension A | 2 1/2 in |
Center Height | 2.5 in |
Bore Diameter | 2 in |
Mounting Bolt Size | 5/8 in |
Mount Hole Center-to-Center Length | 6 23/32 in |
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height 2.5 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 6 23/32 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 4.875 in, Overall Length 8.625 in, Overall Width 2.375 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANO Automatic Float Drain, Heavy Duty (NED 12)
- GENTEQ General Purpose Motor, 3/4 HP, 115/230V AC (5KCP39PGS931S)
- MITSUBOSHI Fractional Horsepower 3L Type, 3/8" x 39'' (3L390)
- DYNABRADE Gear Set 1.473, 1 Ratio, 1.3 hp (25231)
- DAYTON Pillow Block Bearing, Ball, 2-3/16" Bore (3FCR7)
- DAYTON Pillow Block Bearing, Ball, 1-7/16" Bore (3FCR1)
- DAYTON 2X898 Pillow Block Bearing (2X898)
- DAYTON Pillow Block Bearing, Ball, 1-15/16" Bore (3FCU3)
- DAYTON Pillow Block Bearing, Ball, 1-11/16" Bore (3FCR4)
- DAYTON Pillow Block Bearing, Ball, 1-3/4" Bore (3FCR5)
- BAILEY Pillow Block Eccentric Collar 1/2" Bolt Size, 1 1/4" Id (151021)
- Dayton Pillow Block & Flange Bearings