Shop All Pillow Block Bearings
Dayton
Pillow Block Bearing, Ball, 2-7/16" Bore
Mfr # 3FCU6
Zoro # G3293796
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2 7/16 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FCU6
- Zoro # G3293796
- UPC # 190735282731
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2 7/16 in |
Bolt Size | 5/8 in |
Dimension D | 7 5/8 in |
Dimension B | 5 7/16 in |
Dimension A | 2 11/16 in |
Dimension C | 9 3/4 in |
Dimension G | 3 1/16 in |
Overall Height | 5.437 in |
Overall Length | 9.75 in |
Overall Width | 3.062 in |
Dimension E | 3/4 in |
Mount Hole Center-to-Center Length | 7 5/8 in |
Bore Diameter | 2 7/16 in |
Mounting Bolt Size | 5/8 in |
Center Height | 2 11/16 in |
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 7/16 in, Bore Type Cylindrical, Center Height 2 11/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 7 5/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 5.437 in, Overall Length 9.75 in, Overall Width 3.062 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BELTS BY TIMKEN Power-Wedge Cog-Belt Heavy Duty V-Belt, 5V Section, 5/8 in W Top, 67.5 in L Outside, 17/32 in THK (5VX670)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (UCPL-1.7/16M)
- CENTURY Water Circulator Motor, Bracket, NEMA/IEC (HW2034BL)
- POWERDRIVE GearbeltPulley, XL, 14 Grooves (14XLB037-6FA)
- DAYTON 2X530 Pillow Block Bearing (2X530)
- DAYTON Pillow Block Bearing, Ball, 1-3/16" Bore (3FDD8)
- DAYTON Pillow Block Bearing, Ball, 1-1/4" Bore (3FDA2)
- DAYTON 4X724 Pillow Block Bearing (4X724)
- DAYTON Pillow Block Bearing, Ball, 1-1/8" Bore (3FCT4)
- DAYTON 1F628 Pillow Block Bearing (1F628)
- SEALMASTER Mounted Cast Iron Tapped Base Pillow Block Ball Bearing, TB-32R (TB-32R)
- Dayton Pillow Block Bearings