Shop All Pillow Block Bearings
Dayton
Pillow Block Bearing, Ball, 2-3/16" Bore
Mfr # 3FDD2
Zoro # G1607216
original price:
$234.97
5% off
new price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 7 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FDD2
- Zoro # G1607216
- UPC # 190735283417
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2 3/16 in |
Dimension C | 10 1/4 in |
Dimension A | 2 3/4 in |
Overall Width | 3.125 in |
Overall Length | 10.25 in |
Dimension E | 1 in |
Dimension D | 7 1/4 in |
Dimension B | 5 15/32 in |
Overall Height | 5.468 in |
Dimension G | 3 1/8 in |
Bolt Size | 3/4 in |
Center Height | 2.75 in |
Mount Hole Center-to-Center Length | 7.25 in |
Bore Diameter | 2 3/16 in |
Mounting Bolt Size | 3/4 in |
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Center Height 2.75 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 7.25 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 5.468 in, Overall Length 10.25 in, Overall Width 3.125 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Filter Flange Mt Large (TF060501AV)
- THOMSON Linear Bearing, Retaining Ring, Internal, 1.5 In, For Ssu24, Super24 Or A243848 Or Xa243848 (PR1500)
- AEROQUIP Hydraulic Hose Fitting, Socket, 3/16 in. (63-190990-4)
- WEG 3-Phase General Purpose Motor, 15 HP, 213/5TC Frame, 208-230/460V AC Voltage, 3,530 Nameplate RPM (01536ET3E215TC-W22)
- DAYTON Pillow Block Bearing, Ball, 2" Bore (3FDD1)
- DAYTON 1F618 UHMW-PE Pillow Block Bearing, Solid Rigid (1F618)
- DAYTON Pillow Block Bearing, Ball, 5/8" Bore (3CUR2)
- DAYTON Pillow Block Bearing, Ball, 1-11/16" Bore (3FCU1)
- DAYTON Pillow Block Bearing, Ball, 1-11/16" Bore (3FCR4)
- DAYTON Pillow Block Bearing, Ball, 1-15/16" Bore (3FCR6)
- DAYTON Pillow Block Bearing, Ball, 1/2" Bore (3CUR1)
- Dayton Pillow Block & Flange Bearings