Shop All Pillow Block Bearings
Dayton
Pillow Block Bearing, Ball, 2-15/16" Bore
Mfr # 3FDD4
Zoro # G3452906
original price:
$409.96
11% off
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2 15/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 3FDD4
- Zoro # G3452906
- UPC # 190735283431
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2 15/16 in |
Dimension E | 1 1/16 in |
Overall Length | 13 in |
Bolt Size | 7/8 in |
Overall Height | 6.875 in |
Dimension C | 13 in |
Dimension B | 6 7/8 in |
Dimension A | 3 1/2 in |
Dimension D | 9 1/32 in |
Dimension G | 3 1/2 in |
Overall Width | 3.5 in |
Mounting Bolt Size | 7/8 in |
Center Height | 3.5 in |
Mount Hole Center-to-Center Length | 9 1/64 in |
Bore Diameter | 2 15/16 in |
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 15/16 in, Bore Type Cylindrical, Center Height 3.5 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 9 1/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 6.875 in, Overall Length 13 in, Overall Width 3.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC BRC25, 2, 7 ton Capacity, 5.00 in Stroke, Pull Hydraulic Cylinder (BRC25)
- NSK NSK-LM48548, Tapered Inch Roller Bearing, LM48548 (LM48548)
- WESTWARD Lever Action Drum Pump, 55 gal. (19XH30)
- SMC Speed Control Valve, 12mm Tube, 3/8 In (AS3201F-03-12SA)
- DAYTON 2X529 Pillow Block Bearing (2X529)
- DAYTON Pillow Block Bearing, Ball, 5/8" Bore (3FCP1)
- DAYTON 2X530 Pillow Block Bearing (2X530)
- DAYTON Pillow Block Bearing, Ball, 3/4" Bore (3FDD6)
- DAYTON Pillow Block Bearing, Ball, 2-7/16" Bore (3FCU6)
- DAYTON 4X725 Pillow Block Bearing (4X725)
- PBC LINEAR Pillow Block, 2.000" Bore, 10.000" (IPPW32G)
- Dayton Pillow Block Bearings