Shop All Pillow Block Bearings
Dayton
Pillow Block Bearing, Ball, 1/2" Bore
Mfr # 3FCN9
Zoro # G1400253
original price:
$40.40
5% off
new price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FCN9
- Zoro # G1400253
- UPC # 190735282403
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1/2 in |
Dimension D | 3 3/4 in |
Overall Width | 1.5 in |
Dimension E | 1/2 in |
Overall Height | 2.468 in |
Dimension G | 1 1/2 in |
Dimension C | 5 in |
Dimension A | 1 3/16 in |
Dimension B | 2 15/32 in |
Bolt Size | 3/8 in |
Overall Length | 5 in |
Center Height | 1 3/16 in |
Mount Hole Center-to-Center Length | 3.75 in |
Bore Diameter | 1/2 in |
Mounting Bolt Size | 3/8 in |
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1/2 in, Bore Type Cylindrical, Center Height 1 3/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 3.75 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.468 in, Overall Length 5 in, Overall Width 1.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI 3/B110 113Inch Outside Length, 3 Ribs (3RB110)
- RUSTLICK Coolant, 5 gal, Bucket (83305)
- KINGFISHER Grease Fitting, Str, OAL1.00 In, PK10 (5PE97)
- CONTINENTAL Air Hose, 3/8" I.D., 300 psi, 50 ft. L (F5Z03830-50-13)
- DAYTON Pillow Block Bearing, Ball, 5/8" Bore (3FCP1)
- DAYTON Pillow Block Bearing, Sleeve, 1/2" Bore (1F638)
- DAYTON Pillow Block Bearing, Sleeve, 3/4" Bore (1F620)
- DAYTON Pillow Block Bearing, Ball, 1-11/16" Bore (3FCU1)
- DAYTON Pillow Block Bearing, Ball, 3/4" Bore (2X899)
- DAYTON Pillow Block Bearing, Ball, 3/4" Bore (3FGA3)
- DODGE 205 Normal Duty Pillow Block Ball Bearing Unit, 1 in Bore, 3.69 to 4.5 in L Bolt Center-to-Center (131833)
- Dayton Pillow Block Bearings