Shop All Pillow Block Bearings
Dayton
Pillow Block Bearing, Ball, 1/2" Bore
Mfr # 3CUR1
Zoro # G3479262
original price:
$38.51
19% off
new price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3CUR1
- Zoro # G3479262
- UPC # 190735281383
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1/2 in |
Dimension G | 1 7/32 in |
Bolt Size | 3/8 in |
Overall Width | 1.218 in |
Dimension C | 4 31/64 in |
Dimension D | 3 5/8 in |
Dimension B | 2 1/4 in |
Dimension E | 7/16 in |
Overall Length | 4.875 in |
Dimension A | 1 3/16 in |
Overall Height | 2.25 in |
Mounting Bolt Size | 3/8 in |
Bore Diameter | 1/2 in |
Center Height | 1 3/16 in |
Mount Hole Center-to-Center Length | 3 5/8 in |
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1/2 in, Bore Type Cylindrical, Center Height 1 3/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 3 5/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.25 in, Overall Length 4.875 in, Overall Width 1.218 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Replacement Polystr Filter Element, 10"ID (371P)
- LOC-LINE Round Nozzle, 0.062" Hole dia., PK2 (41420)
- CHICAGO DIE CASTING PULLEY 10X5/8"" (1000A6)
- COXREELS Series Challenger Storage Reel 8 (112Y-8-CM)
- DAYTON Pillow Block Bearing, Ball, 5/8" Bore (3CUR2)
- DAYTON Pillow Block Bearing, Ball, 2-15/16" Bore (3FDD4)
- DAYTON Pillow Block Bearing, Ball, 5/8" Bore (3FDA3)
- DAYTON Pillow Block Bearing, Ball, 1/2" Bore (2X403)
- DAYTON Pillow Block Bearing, Ball, 1-1/4" Bore (3FDA2)
- DAYTON Pillow Block Bearing, Ball, 1-1/4" Bore (3FCT6)
- DAYTON Pillow Block Bearing, Sleeve, 1" Bore (1F618)
- Dayton Pillow Block Bearings