Shop All Pillow Block Bearings
Dayton
Pillow Block Bearing, Ball, 1" Bore
Mfr # 3FDC3
Zoro # G1335941
original price:
$77.26
19% off
new price: $62.55
/ea
$62.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FDC3
- Zoro # G1335941
- UPC # 190735283332
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 in |
Bolt Size | 1/2 in |
Dimension E | 21/32 in |
Overall Width | 2 in |
Dimension C | 6 1/4 in |
Overall Height | 3.375 in |
Dimension D | 4 11/16 in |
Dimension G | 2 in |
Dimension B | 3 3/8 in |
Dimension A | 1 3/4 in |
Overall Length | 6.25 in |
Mount Hole Center-to-Center Length | 4 11/16 in |
Bore Diameter | 1 in |
Center Height | 1.75 in |
Mounting Bolt Size | 1/2 in |
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1.75 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 4 11/16 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.375 in, Overall Length 6.25 in, Overall Width 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNTEC A2Ya7916 Oil Pump (1 Stage-3450 (A2YA7916)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 7/8" (L09578)
- CLIMAX METAL PRODUCTS H2C-287 Two-Piece Clamping Collar Recessed Screw (H2C-287)
- EATON AEROQUIP Bulk Hose, 5/8 In ID x 25 Ft, 1500 PSI (FC300-12-25)
- DAYTON Pillow Block Bearing, Ball, 5/8" Bore (3FDD5)
- DAYTON Pillow Block Bearing, Ball, 1-3/16" Bore (3FDC4)
- DAYTON Pillow Block Bearing, Ball, 1-11/16" Bore (3FCR4)
- DAYTON Pillow Block Bearing, Ball, 1-1/2" Bore (3FDC6)
- DAYTON Pillow Block Bearing, Ball, 1-1/8" Bore (3FCP5)
- DAYTON Pillow Block Bearing, Ball, 1" Bore (3FDD7)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (SUCP206-20)
- Dayton Pillow Block Bearings