Shop All Pillow Block Bearings
Dayton
Pillow Block Bearing, Ball, 1" Bore
Mfr # 3FDA5
Zoro # G1393542
original price:
$35.55
7% off
new price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FDA5
- Zoro # G1393542
- UPC # 190735283264
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 in |
Overall Width | 1.5 in |
Dimension G | 1 1/2 in |
Bolt Size | 3/8 in |
Dimension E | 1/2 in |
Overall Height | 2.75 in |
Dimension A | 1 7/16 in |
Dimension B | 2 25/32 in |
Overall Length | 5.5 in |
Dimension D | 4 1/8 in |
Dimension C | 5 1/2 in |
Center Height | 1 7/16 in |
Bore Diameter | 1 in |
Mounting Bolt Size | 3/8 in |
Mount Hole Center-to-Center Length | 4 1/8 in |
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 7/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 4 1/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.75 in, Overall Length 5.5 in, Overall Width 1.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST High Flow Safety Coupler, 3/8 In FNPT (ESI 071202)
- MAIN FILTER Hydraulic Filter, replaces WIX R30C25GB, Return Line, 25 micron, Outside-In (MF0062431)
- S.U.R. & R. AUTO PARTS SUR&R 3/8 - 3/8 in. 90° Degree Push Quick Connect Air Tool (KP125)
- MARATHON MOTORS Hazardous Location Motor, 1 HP, 1725 rpm (056T17G15607)
- DAYTON Pillow Block Bearing, Ball, 1-1/8" Bore (3FCP5)
- DAYTON Pillow Block Bearing, Ball, 2" Bore (3FCR8)
- DAYTON 1F634 Pillow Block Bearing (1F634)
- DAYTON 2X530 Pillow Block Bearing (2X530)
- DAYTON Pillow Block Bearing, Ball, 2-7/16" Bore (3FCR9)
- DAYTON Pillow Block Bearing, Ball, 2-3/16" Bore (3FCR7)
- NTN Pillow Block Bearing, Ball, 1-3/16" Bore (UCPX-1.3/16M)
- Dayton Pillow Block & Flange Bearings